Shop All Thermal Imagers
Flir
Thermal Monocular, 13 mm Lens, Li-Ion Cell
Mfr # Scout TKx
Zoro # G809020268
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Thermal Imager
- IR Detector Resolution 640 x 480
- Lens 13 mm
- Field of View 20 Degrees x 16 Degrees
Product Information
- Brand Flir
- MFR # Scout TKx
- Zoro # G809020268
- UPC # 849815010664
- Country of Origin United States
- Category Thermal Imagers
Dimensions
Length | 6 in |
Width | 2 in |
Height | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Thermal Monocular |
Type | Thermal Imager |
IR Detector Resolution | 640 x 480 |
Lens | 13 mm |
Field of View | 20 Degrees x 16 Degrees |
Power Requirement | Li-Ion Battery |
Includes | Handheld Thermal Camera, Lens Cap, Neck Lanyard, USB-C Cable |
Detecting Distance | 295.28 ft |
Temp. Range | -4 Degrees F to 104 Degrees F |
Description
Thermal Monocular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Pneumatic Test Pump (FLUKE-700PTP-1)
- INFICON Refrigerant Leak Detector (717-202-G1)
- DIXON ABS Dry Gauge, 1/8", Back Mount 0-60 psi (GC610)
- DWYER INSTRUMENTS Differential Pressure Gage (2-5003-NPT)
- FLIR Automotive Diagnostic Thermal Camera, 70 mK, -13 Degrees to 1022 Degrees F F, Focus Free Focus (TG275)
- FLIR Infrared Camera, 40 mK, -4 Degrees to 2732 Degrees F, Auto and Manual Focus (FLIR T540-24)
- FLIR Infrared Window, 3739 sq. mm, IP67, SS (IRW-3S)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E5 Pro)
- FLIR ThermalCam, Circular/SingleDot, -13to572F (TG165-X)
- FLIR Infrared Window, 6221 sq. mm, IP67, SS (IRW-4S)
- FLUKE Infrared Camera, 50 mK, -4 Degrees to 1472 Degrees F, Auto Focus, 5.7 in Color LCD Display (FLK-TIX580)
- Flir Thermal Imagers