Shop All Borescope
Flir
Thermal Camera Probe, 160x120pxl 19mm
Mfr # VSC-IR21
Zoro # G811248384
product price: $2,041.99
/ea
Free Shipping & Returns
$2,041.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shaft Length 1 m
- Features Flexible Probe, Field Replaceable
- Compatible with Series FLIR VS290 Series
- Camera Pixel Resolution 160 x 120
Product Information
Dimensions
Shaft Length | 1 m |
Shaft Diameter | 7 mm |
Camera Diameter | 19 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Thermal Camera Probe |
Features | Flexible Probe, Field Replaceable |
Compatible with Series | FLIR VS290 Series |
Camera Pixel Resolution | 160 x 120 |
Field of View | 57 Degrees |
Minimum Focus Distance | 0.15 mm |
Compatible with Brand | FLIR |
Description
Thermal Camera Probe, Compatible with Manufacturer Model Number VS290-00, Compatible with Series FLIR VS290 Series, Compatible with Brand FLIR, Shaft Length 1 m, Shaft Diameter 7 mm, Field of View 57 Degrees , Camera Pixel Resolution 160 x 120, Minimum Focus Distance 0.15 mm, Maximum Focus Distance Not Applicable, Features Flexible Probe, Field Replaceable, Camera Diameter 19 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Panel Mount Pressure Gauge (632008S02B160#)
- TAYLOR Wireless In/Out Forecaster w/Color Disp (1736)
- COOPER-ATKINS Cordless Pipe Clamp, -20 to 300F, Digital (4005I)
- SPAN Compound Gauge, -30 to 0 to 600 in Hg/psi, 1/4 in MNPT, Plastic, Black (LFS-210-30Hg/600PSI-G-CERT)
- FLIR Video Borescope, 5.2mm Camera Head (BR250-5)
- FLIR Videoscope Kit, 7" Monitor, 10.4 mm Camera (VS80-IR21)
- PCE INSTRUMENTS Industrial Borescope, 3.7 mm / 0.14 in Cable Diameter (PCE-VE 200-S3)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 9.8ft Long, 360° Articulating (ME 630)
- PCE INSTRUMENTS Inspection Camera, 3.7 mm / 0.14 in Cable Diameter (PCE-VE 200-S)
- RIDGID Inspection Camera Wifi Adapter (70118)
- PCE INSTRUMENTS Industrial Borescope, 6 mm / 0.23" Camera Diameter (PCE-VE 100N4)
- Flir Borescope