Shop All Test Leads & Probes
Flir
Test Leads, Black, Red, 1,500 V, 10 A
Mfr # TA85
Zoro # G111745491
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With CM276 Clamp Meter
- Length 56 in
- Features Double-Extruded Multi-Color Silicone Leads with Wear Indication, Gold-Plated Tips
- Wire Size 18 AWG
Product Information
- Brand Flir
- MFR # TA85
- Zoro # G111745491
- UPC # 793950377857
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | 56 in |
Wire Size | 18 AWG |
Meter Connection End Size | 4 mm |
Manufacturers Warranty Length | 3 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Solar Photovoltaic Test Leads |
For Use With | CM276 Clamp Meter |
Features | Double-Extruded Multi-Color Silicone Leads with Wear Indication, Gold-Plated Tips |
Meter Connection Type | Sheathed Banana Plug |
Number of Test Leads | 2 |
Instrument Safety Rating | CAT III 1500V |
Maximum Temperature Measurement | 113 Degrees F |
Wire Insulation | Silicone |
Standards | CE, cULus, EN 61010-031, UKCA |
Minimum Temperature Measurement | -4 Degrees F |
Maximum Voltage | 1,500 V |
Maximum Current | 10 A |
Test End Material | Gold |
Color Code | Black, Red |
Test End Insulation Material | Polypropylene |
Insulation Material | Silicone |
Test End Termination | Probe |
Description
Test Leads, Color Code Black, Red, For Use With CM276 Clamp Meter, Length 56 in, Maximum Voltage 1,500 V, Number of Test Leads 2, Instrument Safety Rating CAT III 1500V, Maximum Current 10 A, Meter Connection Type Sheathed Banana Plug, Features Double-Extruded Multi-Color Silicone Leads with Wear Indication, Gold-Plated Tips, Manufacturers Warranty Length 3 yr, Maximum Temperature Measurement 113 Degrees F, Minimum Temperature Measurement -4 Degrees F, Meter Connection End Size 4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L600#)
- ASHCROFT 3IN 1/2IN 4IN 0-50C NPT BIMETAL THERMOMETER (30EI60E040)
- BSC PREFERRED Portable Hygrometer (HG050-PDQ-4)
- POMONA ELECTRONICS BANANA PLUG PATCH CORD, STACKABLE, RED (B-24-2)
- FLIR Insulated Alligator Clips, 1000V, 10A, UL (TA70)
- FLIR AC Line Splitter, 15A, 120VAC (TA55)
- FLIR Test Leads, Red/Black, 10A, 1000V, 41in. L (TA80)
- FLIR Replacement Test Leads, 10A, Black/Red (TA83)
- REED INSTRUMENTS Electrical Troubleshooting Kit (R5500-KIT)
- FLUKE Fluke TL71 Precision DMM Probe Assembly, CAT III 300 V, 3A Rating, UL Listed (1274382)
- ECLIPSE TOOLS Test Leads for MT, 8006B (902-459)
- Flir Test Leads & Probes