Shop All Moisture Meter Accessories
Flir
Replacement Pins, (2) 2 in. Pins
Mfr # MR-PINS2
Zoro # G3314258
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Hammer or Wall Cavity Probe
- Includes (2) Pins
- Manufacturers Warranty Length 1 yr
- Compatible Product Type Hammer or Wall Cavity Probe
Product Information
- Brand Flir
- MFR # MR-PINS2
- Zoro # G3314258
- UPC # 793950372029
- Country of Origin China
- Category Moisture Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Pins |
For Use With | Hammer or Wall Cavity Probe |
Includes | (2) Pins |
Compatible Product Type | Hammer or Wall Cavity Probe |
Description
Replacement Pins, Compatible Product Type Hammer or Wall Cavity Probe, Includes (2) Pins, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Replacement Gauge, 2-1/2" x 400 PSI, 1/4" NPT Inlet (A400)
- ZORO SELECT Analog Panel Mt Thermometer, 40 to 240F (1EPE8)
- DWYER INSTRUMENTS Split Flange Assembly (A-158)
- REED INSTRUMENTS Sound Level Meter, Type 2, 30-100 and 60-130dB, +/-1.4 dB Accuracy (R8050)
- FLIR Replacement MR77 Pin Probe (MR02)
- FLIR Hammer and Wall Cavity Probe Kit, 2 yr. (MR08)
- FLIR Temp and Humidity Sensor with Extension (MR01-EXT)
- REED INSTRUMENTS Replacement Electrode Pins for R6018 (R6018-P)
- REED INSTRUMENTS Replacement Electrode Pin for R6015/ST-129 Moisture Detector (R6015-P)
- B&K PRECISION Hook Clip Test Leads, Red/Black/Green, PVC (TL 9160)
- NMC Extreme Environment Cover For Mp406, Mp4 (MP400COV)
- Flir Moisture Meter Accessories