Shop All Hard Case Storage
Flir
Protective Case, C/W Moisture Meters
Mfr # MR10-2
Zoro # G7748858
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Protective Case
- Manufacturers Warranty Length 3 yr
- For Use With any FLIR moisture meter
- Product Type Protective Case
Product Information
- Brand Flir
- MFR # MR10-2
- Zoro # G7748858
- UPC # 793950372104
- Country of Origin China
- Category Hard Case Storage
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Promotion Restriction | Not eligible for promotion |
Features | Protective Case |
Item | Protective Case |
For Use With | any FLIR moisture meter |
Product Type | Protective Case |
Compatible Product Type | Moisture Meters |
Description
If you own a FLIR Moisture Meter, then this protective case is exactly what you need. Keep your meter safe and protected with this durable, weatherproof case. It features an exterior made of ABS for durability. The interior is padded to protect the unit from bumps and scratches. The FLIR MR10-2 Protective Case is an essential accessory that will keep your device looking like new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO G12 3/8" Cordless Impact Wrench 90ft-lbs (Tool Only) (ARI12104T)
- DRILL AMERICA 1/2"-#21 HSS Threaded Shank Stop Countersink (TSC1/2-21)
- CHANNELLOCK 4 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (424)
- CENTURY DRILL & TOOL Titanium Drill Bit, 5/16 in. (88420)
- NANUK CASES Case, Standard, Black, 988S-000BK-0A0 (988S-000BK-0A0)
- NANUK CASES Orange Padded Divider Case, 16.9"L x 12.9"W x 9.3"D (918-2003)
- SKB Tan Protective Case, 16.24"L x 12.94"W x 6.78"D (3I-1510-6T-E)
- PLATT Black Blow-Molded Case, 15"L x 10"W x 3-1/4"D (506)
- NANUK CASES Case with Foam, Graphite, 930S-010GP-0A0 (930S-010GP-0A0)
- PELICAN Black Protective Case, 16.88"L x 13.23"W x 4.47"D (1470)
- NANUK CASES Case, Olive, 920S-000OL-0A0 (920S-000OL-0A0)
- Flir Hard Case Storage