Shop All Moisture Meters
Flir
Pinless Moisture Psychrometer, 9V Battery
Mfr # MR77
Zoro # G5237757
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Moisture Content Accuracy +/-5%
- Temp. Range (F) -18 Degrees to 170 Degrees
- Display Backlit LCD
- Includes Temperature/RH Sensor, Wired Pin Probe
Product Information
- Brand Flir
- MFR # MR77
- Zoro # G5237757
- UPC # 793950370773
- Country of Origin China
- Category Moisture Meters
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | 9V |
Maximum Measurement Depth | 3/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Moisture Meter, Alert Type Digital Display, Sound, Calibration Certificate Type Available Separately, Includes Remote Probe Remote Probe Included, Interface Wireless, Features Bar Graph Display, Bluetooth Compatible, Built-In Material Library, Data Logging, Maximum Measurement Depth 3/4 in, Maximum Pin Non-Wooden Building Material Measurement 99 Percent, Maximum Pin Wood Measurement 99 Percent, Maximum Pinless Non-Wooden Building Material Measurement 99.9 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMR6)
- JONES STEPHENS Water Test Gauge, 300 PSI (J66300)
- SUBURBAN Optical Comparator Combination Grid/Radi (OC-1-10X)
- FLIR Infrared Window, 3739 sq. mm, IP67, SS (IRW-3S)
- FLIR Thermal Image Moisture Metr, Remote Probe (MR160)
- FLIR Moisture Meter, Pin/Pinless, 3/4inDepth (MR277)
- FLIR Thermal Imgng Moist Meter, IR Thermometer (MR176)
- FLIR Pin Moisture Meter with Bluetooth (MR55)
- FLIR 6.6ft. Moisture Meter Cable (MR60)
- FLIR ThermaMoistureMeter, Pin/Pinless, 3/4in (MR265)
- SPER SCIENTIFIC Multifunction Moisture Meter with Psychrometer (850003)
- Flir Moisture Meters