Shop All Moisture Meters
Flir
Moisture Meter, Pin/Pinless, 3/4inDepth
Mfr # MR277
Zoro # G3467397
product price: $1,579.00
/ea
Free Shipping & Returns
$1,579.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Moisture Content 0% to 99.9%
- Moisture Content Accuracy +/-1.5% (Basic Accuracy MC Pin)
- Temp. Range (F) 32 Degrees to 122 Degrees F
- Display 3 Digit LCD with Bargraph
Product Information
- Brand Flir
- MFR # MR277
- Zoro # G3467397
- Country of Origin China
- Category Moisture Meters
Dimensions
Cable Length (Ft.) | Wireless |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | 9V |
Manufacturer Warranty Length | 10 yr |
Maximum Measurement Depth | 3/4 in |
Description
Moisture Meter, Alert Type Sound, Calibration Certificate Type Not Certified, Includes Remote Probe Remote Probe Included, Interface USB, Wireless, Features Bluetooth Compatible, Built-In Material Library, Data Logging, Maximum Measurement Depth 3/4 in, Maximum Pin Non-Wooden Building Material Measurement 100 Percent, Maximum Pin Wood Measurement 100 Percent, Maximum Pinless Non-Wooden Building Material Measurement 100 Percent, Maximum Pinless Wood Measurement 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Flue Gas Particle Filter, PK10 (17631 PACK)
- ASHCROFT Pressure Gauge (451279AS02L160#)
- TRANSFORMING TECHNOLOGIES 36" x 72" x .080", Royal Blue, Rubber Table Mat, Including Hardware (MT3672RB)
- PYLE Sound Level Meter With A And C Frequency Weighting (PSPL25)
- FLIR ThermaMoistureMeter, Pin/Pinless, 3/4in (MR265)
- FLIR Pinless Moisture Psychrometer, 9V Battery (MR77)
- FLIR Thermal Image Moisture Metr, Remote Probe (MR160)
- FLIR Moisture Pen with Flashlight, LCD (MR40)
- FLIR Pin Moisture Meter with Bluetooth (MR55)
- FLIR Imaging Moisture Meter Pro, Cable 6.6 ft (MR176 Pro Kit)
- EXTECH Moisture Meter, LCD, 1 yr. Warranty (MO55)
- Flir Moisture Meters