Shop All Infrared Thermometers
Flir
IR Thermometer, Dual, -4 to 1202F
Mfr # IR320
Zoro # G4608253
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Focus Spot Size and Distance - Infrared Dual Laser Pointer Identifies Target Area Between the Two Points (~1 in/25 mm Diameter of Measured Area)
- Temp. Range (F) - Infrared +/-(1% of reading + 2 Degrees F/1 Degrees C)
- Temp. Range (C) - Infrared +/-(1% of reading + 2 Degrees F/1 Degrees C)
- Temp. Accuracy (F) - Infrared +/-1% of Reading +2 Degrees F/1 Degrees C
Product Information
- Brand Flir
- MFR # IR320
- Zoro # G4608253
- UPC # 793950425657
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | Dual Laser Pointer Identifies Target Area Between the Two Points (~1 in/25 mm Diameter of Measured Area) |
Manufacturers Warranty Length | 3 yr |
Battery Size | 9V |
Manufacturer Warranty Length | 3 yr |
Description
Infrared Thermometer, Laser Sighting Type Dual, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Adjustable, Distance To Spot Ratio 12:1, Alert Type Digital Display, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -4 Degrees F, Maximum Temperature Measured Degrees F 1,202 Degrees F, Minimum Operating Temperature Degrees F -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Round Infrared Wndw, 75mm dia., Type 3/12 (IRW-3C)
- KLEIN TOOLS K-Type Temperature Pipe Clamp (69140)
- DWYER INSTRUMENTS GLASS FLM 8 SCCM WTR (DR120140M)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (BN 24001661-063)
- FLIR Infrared Camera, 4.0 in Backlit Color LCD, -4 Degrees to 1202 Degrees F (FLIR K33)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG54-2)
- FLIR Infrared Camera, 4.0 in Touch Screen Color LCD, -4 Degrees to 2732 Degrees F (FLIR T530-42)
- FLIR IR Therm, Circular/SingleDot, -13to1886F (TG297)
- FLIR Li-Ion Rechargeable Battery, 3.6V, 4.4Ah (T199368ACC)
- FLIR Infrared Camera, 4.0 in Backlit Color LCD, -4 Degrees to 1202 Degrees F (FLIR K53)
- TIF INSTRUMENTS Infrared Thermometer Pro (TIF7610)
- Flir Infrared Thermometers