Shop All Thermal Imagers
Flir
IR Smart Phone Adapter, 70, -4 Degrees to 752 Degrees F, Fixed Focus
Mfr # FLIR ONE PRO, iOS
Zoro # G1460781
original price:
$533.99
25% off
new price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Smart Phones iOS Devices
- Temp. Range (F) - Infrared -4 Degrees to 752 Degrees
- Temp. Range (C) - Infrared -20 Degrees to 400 Degrees
- Temp. Accuracy (F) - Infrared +/-5 Degrees
Product Information
- Brand Flir
- MFR # FLIR ONE PRO, iOS
- Zoro # G1460781
- UPC # 812462024087
- Country of Origin Estonia
- Category Thermal Imagers
Dimensions
Depth | 0.6 in |
Height | 1.3 in |
Width | 2.7 in |
Manufacturers Warranty Length | 1 yr |
Overall Depth | 5/8 in |
Overall Height | 2 3/4 in |
Overall Width | 1 3/8 in |
Manufacturer Warranty Length | 1 yr |
Description
IR Smart Phone Adapter, Infrared Resolution 160 x 120, Field of View 55 Degrees Horizontal x 43 Degrees Vertical, Frame Rate 8.7 Hz, Minimum Operating Temperature Degrees F 32 Degrees F, Maximum Operating Temperature Degrees F 95 Degrees F, Emissivity Adjustability Adjustable, Minimum Focus Distance 15 cm, Thermal Sensitivity 70 mK, Maximum Temperature Measured Degrees F 752 Degrees F, Minimum Temperature Measured Degrees F -4 Degrees F, Focus Method Fixed, Maximum Emissivity Setting 0.95
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDRITE Speedrite - Digital Fault Finder (ST100)
- SHIMPO Datalogging Software, 5-1/2" L x 5-1/2" W (DT-2100-OP-PCS)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMK7)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F (12U662)
- FLIR IR Cam, 320x240IR Res, 24x18FOV (FLIR T530 DFOV 14 Degrees - 24 Degrees)
- FLIR ThermCam, 160x120IR Res, 54x42FOV (FLIR Cx5)
- FLIR Infrared Camera, Less Than40 mK @ 30 Degrees C (24 Degrees lens), Auto, Manual Focus (FLIR T865-24)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E5 Pro)
- FLIR IR Cam, 320x240IR Res, 33FOV (FLIR E8 Pro)
- FLIR Round Infrared Window, 50mm dia, Type 3/12 (IRW-2C)
- VIVIDIA IRThermalImagingCamera, Resolution320x240, -4~572°F, 3.2"Display, A2 (A2)
- Flir Thermal Imagers