Shop All Thermal Imagers
Flir
IR Cam, 320x240IR Res, 33FOV
Mfr # FLIR E8 Pro
Zoro # G909170160
Free Shipping & Returns
$4,365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Temp. Range (F) - Infrared -4 Degrees to 1022 Degrees
- Temp. Range (C) - Infrared -20 Degrees to 550 Degrees
- Temp. Accuracy (F) - Infrared +/-3.6 Degrees
- Field of View 33 Degrees
Product Information
- Brand Flir
- MFR # FLIR E8 Pro
- Zoro # G909170160
- UPC # 845188029166
- Country of Origin Estonia
- Category Thermal Imagers
Dimensions
Display Size | 3.5 in |
Manufacturers Warranty Length | Warranty Period Upon Registration: 1 yr Battery, 2 yr Parts and Labor, 10 yr Sensor, Warranty Period: 1 yr Battery, 1 yr Parts and Labor, 1 yr Sensor |
Manufacturer Warranty Length | 1 yr |
Description
Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 9 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.10, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.36 m
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REOTEMP Probe Guard, 6 ft. Stem, For 1/2 In. Probe (FM72-16)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0.25In to 0 to 0.25In H2O (2300-0)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1253)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (444-071C)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E6 Pro)
- FLIR Round Infrared Window, 95mm dia, Type 3/12 (IRW-4C)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E5 Pro)
- FLIR Wireless 160 x 120 IR camera with Ignite for iOS and Android, FLIR ONE EDGE PRO (11002-0201)
- FLIR Round Infrared Window, 50mm dia, Type 3/12 (IRW-2C)
- FLIR Camera Tester, FLIR Series SI124 & SI2 (T911987)
- KLEIN TOOLS Rechargeable Thermal Imager with Wi-Fi (TI270)
- Flir Thermal Imagers