Shop All Infrared Thermometer Accessories
Flir
IR Cam, 160x120IR Res, 55x44FOV
Mfr # K1
Zoro # G7988085
product price: $719.00
/ea
Free Shipping & Returns
$719.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Field of View 55 Degrees x 44 Degrees
- Includes K1 Camera, Tactical Pouch, USB-C to USB-A Cable, Wrist Strap Lanyard
- Thermal Sensitivity - IR Camera 100 mK
- Temp. Accuracy (C) - Infrared +/-4.0% or +/-4.0 Degrees Whichever is Greater
Product Information
- Brand Flir
- MFR # K1
- Zoro # G7988085
- UPC # 845188019563
- Country of Origin Taiwan, Province of China
- Category Infrared Thermometer Accessories
Dimensions
Manufacturers Warranty Length | 10 yr On Detector, 2 yr On Parts and Labor |
Manufacturer Warranty Length | 2 yr |
Display Size | 2.4 in |
Description
Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 8.7 Hz, Visual Light Resolution 2 MP, Calibration Certificate Type Not Certified, Alert Type Not Applicable, Data Transfer Type Wired, Digital Display Screen Type TFT LCD, Emissivity Adjustability Fixed, Maximum Emissivity Setting 0.95, Minimum Emissivity Setting 0.95, Thermal Sensitivity 100 mK, Minimum Focus Distance 0.1 m, Minimum Operating Temperature Degrees F 14 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Voltage Probe, 500 MHz, 1000V, Green (VPS410-II-V)
- BERTECH ESD Anti-Static Table Mat Kit, 3 Ft. x 6 Ft., Blue (1059-3x6BKT)
- FLUKE Process Test Lead Kit (FLUKE-700TLK)
- REED INSTRUMENTS Temperature and Humidity USB Datalogger, -40 to 158°F (-40 to 70°C), 0-100%RH (R6020)
- FLIR Truck Charger, 12/24VDC (T198322ACC)
- FLIR Li-Ion Rechargeable Battery (T199363ACC)
- FLIR Camera Pouch (T911689ACC)
- FLIR Li-Ion Rechargeable Battery (T199300ACC)
- FLIR Battery Charger, Power Supply (T199128)
- FLIR Telephoto Lens (T199590)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- Flir Infrared Thermometer Accessories