Shop All Test Leads & Probes
Flir
Insulated Alligator Clips, 1000V, 10A, UL
Mfr # TA70
Zoro # G9469591
product price: $15.89
/pr
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plug and Connector Description Slide-On Connection with Finger Guards
- Color Black, Red
- For Use With FLIR TA80 Test Probes, Mfr. No. FLIR DM66, FLIR VT8-SERIES, FLIR DM62, FLIR DM92, FLIR DM64, FLIR CM82, FLIR DM93, FLIR DM90, FLIR CM78, FLIR CM46, FLIR CM85, FLIR CM275, FLIR DM285
- Length 3-1/4"
Product Information
- Brand Flir
- MFR # TA70
- Zoro # G9469591
- UPC # 793950377703
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | 3-1/4" |
Manufacturers Warranty Length | 2 yr |
Opening Size | 0.13 in |
Opening Size - Test Clip | 0.13 in |
Description
Test Clip, For Use With Test Probes with a 0.08 in (2mm) Tip, Maximum Current 10 A, Maximum Voltage 1,000V, Color Black/Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC, Instrument Safety Rating CAT III 1000V, CAT IV 1000V, Features Slide on Connection with Finger Guards, Toothed Jaws for Solid Gripping, Length 3 1/4 in, Number of Alligator Clips 2, Tip Material Nickel Plated Steel, Opening Size 0.13 in, Includes Alligator Clips, Number of Modular Test Clips 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Banana Plug to Banana Plug Lead Set, 36In (TL932)
- DIGI-SENSE Pocket Liquid-In-Glass Thermometer, -30 (08007-21)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0242DO100#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B100#)
- FLIR Test Leads, Black, Red, 1,500 V, 10 A (TA85)
- FLIR AC Line Splitter, 15A, 120VAC (TA55)
- FLIR Test Leads, Red/Black, 10A, 1000V, 41in. L (TA80)
- FLIR Replacement Test Leads, 10A, Black/Red (TA83)
- ZORO SELECT Test Lead Kit (4WRE7)
- FLUKE Test Leads, 59 In. L, Black/Red (Fluke-TL221)
- POMONA ELECTRONICS Right-Angle Magnetic Probe, 6.6mm Dia., Re (73106-2)
- Flir Test Leads & Probes