Flir

Infrared Camera, 40 mK, -4 Degrees to 2732 Degrees F, Auto and Manual Focus


product price: $16,704.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Temp. Range (C) - Infrared -20 Degrees to 1500 Degrees
  • Temp. Range (F) - Infrared -4 Degrees to 2732 Degrees
  • Temp. Accuracy (F) - Infrared +/-2.0%
  • Field of View 24 Degrees x 18 Degrees
See all product information

Product Information

  • Brand Flir
  • MFR # FLIR T540-24
  • Zoro # G2477592
  • UPC #
    845188014667
  • Country of Origin Estonia
  • Category Thermal Imagers

Dimensions

Manufacturers Warranty Length 2 yr Parts and Labor
Display Size 4 in
Manufacturer Warranty Length 2 yr

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.15 m

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.