Shop All Infrared Thermometers
Flir
Infrared Camera, 4.0 in Backlit Color LCD, -4 Degrees to 1202 Degrees F
Mfr # FLIR K33
Zoro # G6672589
Free Shipping & Returns
$3,568.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Temp. Range (F) - Infrared -4 Degrees to 1202 Degrees
- Temp. Range (C) - Infrared -20 Degrees to 650 Degrees
- Temp. Accuracy (F) - Infrared +/-4% or +/-7.2 Degrees Whichever is Greater
- Temp. Accuracy (C) - Infrared +/-4.0 Degrees
Product Information
- Brand Flir
- MFR # FLIR K33
- Zoro # G6672589
- UPC # 845188012465
- Country of Origin Estonia
- Category Infrared Thermometers
Dimensions
Manufacturers Warranty Length | 10 yr IR Detector, 2 yr Battery, 5 yr Product |
Display Size | 4 in |
Manufacturer Warranty Length | 2 yr |
Description
Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 60 Hz, Visual Light Resolution Not Applicable, Calibration Certificate Type Not Certified, Alert Type Not Applicable, Data Transfer Type Wired, Digital Display Screen Type LCD with Backlight, Emissivity Adjustability Fixed, Maximum Emissivity Setting 0.95, Minimum Emissivity Setting 0.95, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.84 m, Minimum Operating Temperature Degrees F -4 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Humidity Transducer, 15 to 35VDC (RHP-2D20)
- REED INSTRUMENTS Surface Thermocouple Probe, Type K, -58 to 932°F (-50 to 500°C) with NIST Calibration Certificate (R2920-NIST)
- ASHCROFT Digital Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Metal, Gray (302074SD02L VAC BL)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 60 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-60-psi/kg/cm2)
- FLIR Infrared Camera, 4.0 in Backlit Color LCD, -4 Degrees to 1202 Degrees F (FLIR K53)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG54-2)
- FLIR Infrared Camera, 4.0 in Touch Screen Color LCD, -4 Degrees to 2732 Degrees F (FLIR T530-42)
- FLIR IR Thermometer, Dual, -4 to 1202F (IR320)
- FLIR IR Therm, Circular/SingleDot, -13to1886F (TG297)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG56-2)
- POWERWELD Non-Contact Mini Infrared Thermometer (DT-810)
- Flir Infrared Thermometers