Shop All Moisture Meter Accessories
Flir
Hammer and Wall Cavity Probe Kit, 2 yr.
Mfr # MR08
Zoro # G3314276
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Moisture Meters
- Includes (2) 4 in Pins, (2) 6 in Pins, (4) 2 in Pins, Probe with Detachable Cord
- Manufacturers Warranty Length 2 yr
- Compatible Product Type Moisture Meters
Product Information
- Brand Flir
- MFR # MR08
- Zoro # G3314276
- UPC # 793950370087
- Country of Origin China
- Category Moisture Meter Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer and Wall Cavity Probe Kit |
For Use With | Moisture Meters |
Includes | (2) 4 in Pins, (2) 6 in Pins, (4) 2 in Pins, Probe with Detachable Cord |
Compatible Product Type | Moisture Meters |
Product Type | Hammer and Wall Cavity Probe Kit |
Description
Hammer and Wall Cavity Probe Kit, Compatible Product Type Moisture Meters, Includes (2) 4 in Pins, (2) 6 in Pins, (4) 2 in Pins, Probe with Detachable Cord, Compatible with Manufacturer Model Number MR160, MR176, MR265, MR277, MR60, MR77, Product Type Hammer and Wall Cavity Probe Kit, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI 600A TRMS Clamp Meter w/ DC Amps, Inrush, Magnet (DL589COMBO)
- PIC GAUGES Gauge, 2.5", 0/10000psi, 1/4"LBM, FrntFlange (PRO-314D-254U)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX350)
- ASHCROFT 251490A02L60Iw 2-1/2In 1/4In 0-60In-H2O Npt Pressure Gauge (251490A02L60IW)
- FLIR Extension Pole, Use with Mfr. No. MR160 (MR04)
- FLIR Replacement MR77 Pin Probe (MR02)
- FLIR Temp and Humidity Sensor with Extension (MR01-EXT)
- SCHNEIDER ELECTRIC Revblk Direct Mntw/O Terms 110240Vac (LU2MB0FU)
- SCHNEIDER ELECTRIC Revblk Direct Mntw/0 Terms 24Vdc (LU2MB0BL)
- SCHNEIDER ELECTRIC Fault Ready Aux Contact Nc No (LUA1C11)
- REED INSTRUMENTS Replacement Electrode Pins for R6018 (R6018-P)
- Flir Moisture Meter Accessories