Shop All Clamp On Power Meters
Flir
Extech EX840-NISTL True RMS Clamp Meter/DMM & Type K Infrared IR Thermometer, NIST Certified
Mfr # EX840-NISTL
Zoro # G605294740
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Flir
- MFR # EX840-NISTL
- Zoro # G605294740
- UPC # 793950398418
- Country of Origin China
- Category Clamp On Power Meters
Details
Promotion Restriction | Not eligible for promotion |
Description
Extech ex840-nistl true rms clamp/dmm & ir thermometer, orange/green nist certified complete with test leads, type k temperature probe, 9v battery, belt holster and limited nist certificate of calibration for all functions except infrared thermometer. features: cat iv true rms clamp meter features built-in ir thermometer with laser pointer for non-contact surface measurements from -58 to 518f (-50 to 270c) clamp-on measures ac current up to 1000 a with a maximum resolution of 0.1 a. The 1.7 in. jaw fits around conductors up to 750mcm. peak hold captures motor inrush currents and other surges data hold and auto power off ac/dc voltage resistance type k thermometer capacitance and frequency
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Gauge VAM-63-V1/0-R1/4-E-RG (VAM-63-V1/0-R1/4-E-RG)
- TEST PRODUCTS INTL DMM Full Size Auto Ranging Min/Max (153)
- TSI ALNOR Air Quality Meter, 0 C to 60 C, LCD (8144-4)
- ZORO SELECT Test Clip, 30VAC/60VDC, Black, PK10 (5TXD3)
- FLIR Extech 380941-NIST Mini Clamp Meter, Green/Orange NIST Certified (380941-NIST)
- FLIR Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT IV 300V Safety Rating (CM46)
- FLIR Power Clamp Meter, Max AC Current 1,000 A (CM85-2)
- FLIR Wireless Clamp Meter Module, Color TFT, 600 A, 1.3 in (33 mm) Jaw Capacity (CM275)
- FLIR Extech 407730 Digital Sound Level Meter, Plastic, 4 AAA batteries (407730)
- FLIR Extech Clamp Meter, Orange/Green, Clamp-On IR Meter W/Ac Current (EX810)
- REED INSTRUMENTS AC Clamp Meter with Temperature and Non-Contact Voltage Detector, 400A (R5020)
- Flir Clamp On Power Meters