Shop All Clamp On Power Meters
Flir
Extech 407730 Digital Sound Level Meter, Plastic, 4 AAA batteries
Mfr # 407730
Zoro # G502689083
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Flir
- MFR # 407730
- Zoro # G502689083
- UPC # 793950407301
- Country of Origin China
- Category Clamp On Power Meters
Details
Promotion Restriction | Not eligible for promotion |
Description
EXTECH 407730 DIGITAL SOUND LEVEL METER, PLASTIC, 4 AAA BATTERIES DIGITAL SOUND LEVEL METER WITH ANALOG BARGRAPH WITH 50 DB RANGE. UPDATES EVERY 40MS FOR VIEWING TRENDS. COMPLETE WITH:
- 4 AAA BATTERIES MICROPHONE WINDSCREEN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO 4in Dial, 30in Hg Vac/0/30 PSI, 1/2in NPT, Back Connection, Panel Mount Dry/Fillable Pressure Gauge (PRO-314D-402CC)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFV1)
- REED INSTRUMENTS R8050-KIT-NIST Sound Level Meter and Calibrator Kit, (R8050-KIT-NIST)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 600 psi/kPa, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-500-600-psi/kPa)
- FLIR Power Clamp Meter, Max AC Current 1,000 A (CM85-2)
- FLIR Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT IV 300V Safety Rating (CM46)
- FLIR Wireless Clamp Meter Module, Color TFT, 600 A, 1.3 in (33 mm) Jaw Capacity (CM275)
- FLIR Extech Clamp Meter, Orange/Green, Clamp-On IR Meter W/Ac Current (EX810)
- FLIR Extech 380941-NIST Mini Clamp Meter, Green/Orange NIST Certified (380941-NIST)
- SPERRY INSTRUMENTS Digital Clamp Meter, 10 Func., 400-Amp (DSA540A)
- FLUKE Fluke 381 Remote Display True-rms AC/DC Clamp Meter with iFlex (5065875)
- Flir Clamp On Power Meters