Shop All Clamp Accessories
Flir
Clamp Meter, Digital, Split, 50 to 60 Hz
Mfr # VT8-600
Zoro # G7751525
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Calibration Frequency 50 to 60 Hz
- Digital/Analog Digital
- Peak Hold No
- Includes Test Leads
Product Information
- Brand Flir
- MFR # VT8-600
- Zoro # G7751525
- UPC # 793950386002
- Country of Origin China
- Category Clamp Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Max. Conductor Size | 0.61 in (15.4mm) |
Battery Size | AA |
Maximum Conductor Size | 0.61 in (15.4mm) |
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, CAT IV 300V, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 100 A, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M6X1.0 Spiral Pt Plug Tap Metric TIN Coated (5533297)
- MASTER APPLIANCE Heating Element (815)
- WESTWARD Three Drawer Slide (TTCART413G)
- PROTO Screwdriver, #0 Tip, Phillips Tip (JPP0003RF)
- FLIR Clamp Meter, Digital, Split, 50 to 60 Hz (VT8-1000)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101339 (3101339)
- BIG HORN 4 - Way Clamp Blocks (Pair) (19623)
- BESSEY Bessey Tools 211430 8 in. Wood Hand Screw Clamp (211430)
- BESSEY Spindle Clamps, 1.3lb. (KT5-2)
- KANT-TWIST Weaver Grips, 7/8 x 4 In (WG034)
- BESSEY KF2 Pads, PR (4102100)
- Flir Clamp Accessories