Shop All Infrared Thermometer Accessories
Flir
Battery
Mfr # T198126
Zoro # G3689095
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With FLIR T620 Thermal Imaging Camera
- For Use With - IR Cameras and Thermometers FLIR T620
- Includes Power Supply
- Features 120VAC, US Plug
Product Information
- Brand Flir
- MFR # T198126
- Zoro # G3689095
- UPC # 845188005016
- Country of Origin Sweden
- Category Infrared Thermometer Accessories
Dimensions
Overall Width | 2 in |
Overall Depth | 2 in |
Overall Height | 5 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item - Infrared Imager and Thermometer Accessory | Charger |
Item | Battery Charger |
For Use With | FLIR T620 Thermal Imaging Camera |
For Use With - IR Cameras and Thermometers | FLIR T620 |
Includes | Power Supply |
Features | 120VAC, US Plug |
Accessory Type | Battery Charger |
Compatible with Series | FLIR T10XX Series |
Product Type | Battery Charger |
Compatible with Brand | FLIR |
Description
Battery Charger, Includes Power Supply, Features 120VAC, US Plug, Compatible with Series FLIR T10XX Series, Compatible with Grainger Part Number 391R82, 40ZJ89, 40ZJ90, 460X54, 61HH75, 61HH76, 61HH77, 61HH78, 61HH79, 61HH80, 817MT9, 817MU0, 817MU1, 817MU2, 817MU3, Overall Depth 2 in, Overall Height 5 1/4 in, Overall Width 2 in, Product Type Battery Charger, Compatible with Manufacturer Model Number FLIR T620, Compatible with Brand FLIR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MST COC50 Filter Kit (10COC50FILX)
- SANWA Digital Multimeter with Backlight & Temperature Measurement (CD772)
- DYNAMIC Gauge, Glycrn Flld, 0-200 psi, 1/4" Stm Mnt (221318)
- TRACEABLE pH Standard, Cert. Ref Material, CRM 4.005 (4280)
- FLIR Camera Pouch (T911689ACC)
- FLIR Battery, For FLIR Ex Series (T199362ACC)
- FLIR IR Cam, 160x120IR Res, 55x44FOV (K1)
- FLIR Hard Transport Case, c/w-FLIR (T198528)
- FLIR Battery Charger, Power Supply (T199128)
- FLIR Li-Ion Rechargeable Battery (T199363ACC)
- THE SNELL GROUP Thermography Training, Onsite, Electrical (SNELL-2D-ON-ELEC)
- Flir Infrared Thermometer Accessories