Shop All Infrared Thermometer Accessories
This Product is Discontinued
Flir
Battery, For FLIR Ex Series (Discontinued)
Mfr # T199362ACC
Zoro # G5251136
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With FLIR Ex Series Cameras
- For Use With - IR Cameras and Thermometers FLIR EX-Series
- Manufacturers Warranty Length 5 yr
- Features 2.6 Ah, 9.4 Wh, Li-ion 3.6 V
Product Information
- Brand Flir
- MFR # T199362ACC
- Zoro # G5251136
- UPC # 845188004897
- Country of Origin China
- Category Infrared Thermometer Accessories
Dimensions
Manufacturers Warranty Length | 5 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery |
Item - Infrared Imager and Thermometer Accessory | Battery |
For Use With | FLIR Ex Series Cameras |
For Use With - IR Cameras and Thermometers | FLIR EX-Series |
Features | 2.6 Ah, 9.4 Wh, Li-ion 3.6 V |
Accessory Type | Battery |
Description
Battery, Features 2.6 Ah, 9.4 Wh, Li-ion 3.6 V, Compatible with Manufacturer Model Number FLIR EX-Series
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.