Shop All Infrared Thermometer Accessories
Flir
Battery, For FLIR Ex Series
Mfr # T199362ACC
Zoro # G004067112
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With FLIR Ex Series Cameras
- Includes Battery Li-ion 3.6 V, 2.6 Ah, 9.4 Wh
- Manufacturers Warranty Length 5 yr
- Compatible with Series Ex Series
Product Information
- Brand Flir
- MFR # T199362ACC
- Zoro # G004067112
- UPC # 845188004897
- Country of Origin Estonia
- Category Infrared Thermometer Accessories
Dimensions
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr Limited |
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery |
For Use With | FLIR Ex Series Cameras |
Includes | Battery Li-ion 3.6 V, 2.6 Ah, 9.4 Wh |
Compatible with Series | Ex Series |
Product Type | Battery |
Compatible with Brand | FLIR |
Description
Battery, Compatible with Manufacturer Model Number FLIR E4, FLIR E4 WiFi, FLIR E5, FLIR E5 Pro, FLIR E5 WiFi, FLIR E5-XT, FLIR E6, FLIR E6 Pro, FLIR E6 WiFi, FLIR E6-XT, FLIR E8, FLIR E8 Pro, FLIR E8 WiFi, FLIR E8-XT, Compatible with Series Ex Series, Compatible with Brand FLIR, Product Type Battery, Includes Battery Li-ion 3.6 V, 2.6 Ah, 9.4 Wh, Manufacturer Warranty Length 5 yr Limited
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Aluminum, Black (451082PS02L2MC4)
- OTC Infrared Thermometer, Backlit LCD, -27 Degrees to 428 Degrees F, No Laser Sighting (TIF7201)
- FLUKE Soft Carrying Case, Overall 11-13/16" H (C60)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (491D90)
- FLIR Power Supply/Charger (T911630ACC)
- FLIR Spare Battery for Exx Series (T199330ACC)
- FLIR Power Supply/Charger (T911633ACC)
- FLIR Li-Ion Rechargeable Battery (T199363ACC)
- FLIR Battery Charger (T199610)
- FLIR USB Cable, Std. A to Micro B Connector (T198533)
- FLIR Telephoto Lens (T199590)
- Flir Infrared Thermometer Accessories