Shop All Infrared Thermometer Accessories
Flir
Battery Charger
Mfr # T197650
Zoro # G0897775
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With FLIR IRC57, IRC57-B, FLIR i50, FLIR i60, FLIR b50, FLIR b60, FLIR T200, FLIR T250, FLIR T360, FLIR T400, FLIR B200, FLIR B250, FLIR B360 and FLIR B400
- For Use With - IR Cameras and Thermometers FLIR B200, FLIR B250, FLIR B360, FLIR B400, FLIR b50, FLIR b60, FLIR i50, FLIR i60, FLIR IRC57, FLIR IRC57-B, FLIR T200, FLIR T250, FLIR T360, FLIR T400
- Includes Power Supply
- Features 2-Bay Battery Charger
Product Information
- Brand Flir
- MFR # T197650
- Zoro # G0897775
- UPC # 845188002657
- Country of Origin Sweden
- Category Infrared Thermometer Accessories
Dimensions
Overall Height | 4 in |
Overall Width | 1 7/8 in |
Overall Depth | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery Charger |
Item - Infrared Imager and Thermometer Accessory | Charger |
For Use With | FLIR IRC57, IRC57-B, FLIR i50, FLIR i60, FLIR b50, FLIR b60, FLIR T200, FLIR T250, FLIR T360, FLIR T400, FLIR B200, FLIR B250, FLIR B360 and FLIR B400 |
For Use With - IR Cameras and Thermometers | FLIR B200, FLIR B250, FLIR B360, FLIR B400, FLIR b50, FLIR b60, FLIR i50, FLIR i60, FLIR IRC57, FLIR IRC57-B, FLIR T200, FLIR T250, FLIR T360, FLIR T400 |
Includes | Power Supply |
Features | 2-Bay Battery Charger |
Accessory Type | Battery Charger |
Compatible with Series | FLIR T4XX Series |
Compatible with Brand | FLIR |
Product Type | Battery Charger |
Description
Battery Charger, Includes Power Supply, Features 2-Bay Battery Charger, Compatible with Series FLIR T4XX Series, Overall Depth 3 1/4 in, Overall Height 4 in, Overall Width 1 7/8 in, Product Type Battery Charger, Compatible with Manufacturer Model Number FLIR B200, FLIR B250, FLIR B360, FLIR B400, FLIR B50, FLIR B60, FLIR I50, FLIR I60, FLIR Irc57, FLIR Irc57-B, FLIR T200, FLIR T250, FLIR T360, FLIR T400, Compatible with Brand FLIR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Contact Adapter, 2 1/2 In (DT-ADP-200LR)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254I)
- CPS PRODUCTS Vacuumeter Vacuum Gauge with Digital Display (VG200)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2.5" Forged Brass Pressure Gauge, 1/4" NPT, 0/2000 PSI, Glycerine Filled, LM, 601L-254O (601L-254O)
- FLIR Hard Transport Case, c/w-FLIR (T198528)
- FLIR Battery (T198126)
- FLIR Battery Charger (T198509)
- FLIR Battery Charger, c/w-FLIR (T198531)
- FLIR Li-Ion Rechargeable Battery (T199361ACC)
- FLIR Retractable Lanyard (T127722ACC)
- THE SNELL GROUP Thermography Training, Onsite, Mechanical (SNELL-2D-ON-MECH)
- Flir Infrared Thermometer Accessories