Shop All Moisture Meters
Flir
6.6ft. Moisture Meter Cable
Mfr # MR60
Zoro # G4241557
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Moisture Content 0% to 100% (Pinless), 7% to 30% (Pin)
- Moisture Content Accuracy +/-1.5%
- Display 2.3 in 64K Color TFT Graphical
- Cable Length (Ft.) 6.6 ft
Product Information
- Brand Flir
- MFR # MR60
- Zoro # G4241557
- UPC # 793950370605
- Country of Origin China
- Category Moisture Meters
Dimensions
Cable Length (Ft.) | 6.6 ft |
Manufacturers Warranty Length | 2 yr |
Maximum Measurement Depth | 3/4 in |
Manufacturer Warranty Length | 2 yr |
Description
Moisture Meter, Alert Type Light, Sound, Calibration Certificate Type Not Certified, Includes Remote Probe Remote Probe Included, Interface USB, Features Bar Graph Display, Built-In Material Library, Data Logging, Maximum Measurement Depth 3/4 in, Maximum Pin Non-Wooden Building Material Measurement 20 Percent, Maximum Pin Wood Measurement 100 Percent, Maximum Pinless Non-Wooden Building Material Measurement 100 Percent, Maximum Pinless Wood Measurement 100 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599RAPS101K)
- GRAPHIC CONTROLS Chart, 9.938 In, 30 to 230, 1 Day, PK100 (PW 00213832 24H)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L300#)
- FLUKE Pressure Calibrator, -12 to 3000 psi (FLUKE-717-3000G)
- FLIR Moisture Pen with Flashlight, LCD (MR40)
- FLIR Imaging Moisture Meter Pro, Cable 6.6 ft (MR176 Pro Kit)
- FLIR Pinless Moisture Psychrometer, 9V Battery (MR77)
- FLIR ThermaMoistureMeter, Pin/Pinless, 3/4in (MR265)
- FLIR Pin Moisture Meter with Bluetooth (MR55)
- FLIR Thermal Image Moisture Metr, Remote Probe (MR160)
- GENERAL TOOLS Pinless LCD Moisture Meter (MMD5NP)
- Flir Moisture Meters