Shop All Chalkboards
Flipside
Wood Framed Chalk Board, 24in x 36in
Mfr # 33200
Zoro # G1423960
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chalkboard, Wood
- Includes 1 board
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
Product Information
- Brand Flipside
- MFR # 33200
- Zoro # G1423960
- UPC # 727638332005
- Country of Origin United States
- Category Chalkboards
Details
Material | Chalkboard, Wood |
Includes | 1 board |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Color | Black, Tan |
Description
Wood Framed Black Chalkboard is great for the home, office, and classroom. These chalkboards are produced in the U.S.A. Measures 24" x 36". For best results, prime the chalkboard surface by rubbing the entire surface with the side of a chalk stick, then erase completely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Highlighter, Double-Ended, Bold/Fine, 10/PK, Assorted 10PK (ZEB78501)
- OFFICE IMPRESSIONS Hanging File Folders, Letter Size, 1/5-Cut Tab, Standard Green, PK25 PK (OFF82021)
- RAIKA Business Card Holder Brown (RM 112 BROWN)
- OPTIMA SCALES Optima Scales OP-925B-20000 Heavy-Duty Crane Scale - 20000 lbs x 10 lb. LCD Display (OP-925B-20000)
- FLIPSIDE Wood Framed Chalk Board, 18in x 24in (32200)
- FLIPSIDE Chalk Board, 24in x 36in, Black, PK2 (10206)
- FLIPSIDE Chalk Board, Black, 18in x 24in, PK3 (10204)
- FLIPSIDE Black Chalkboard Marquee Board. 24 x 42, Natural Wood Frame (31222)
- FLIPSIDE Chalk Board, 9.5in x 12in, Black, PK6 (10200)
- FLASH FURNITURE Blue Wooden A-Frame Magnetic Chalkboard (HGWA-GDIS-CRE8-242315-GG)
- AARCO Porcelain on Steel Chalkboard Solid Oak Wood Frame 36"x48" Green (OS3648G)
- Flipside Chalkboards