Shop All Chalkboards
Flipside
Wood Framed Chalk Board, 18in x 24in
Mfr # 32200
Zoro # G1424837
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chalkboard, Wood
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Includes 1 board
Product Information
- Brand Flipside
- MFR # 32200
- Zoro # G1424837
- UPC # 727638322006
- Country of Origin United States
- Category Chalkboards
Details
Material | Chalkboard, Wood |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Color | Black, Brown |
Includes | 1 board |
Description
Wood Framed Black Chalkboard is great for the home, office, and classroom. These chalkboards are produced in the U.S.A. Measures 18" x 24". For best results, prime the chalkboard surface by rubbing the entire surface with the side of a chalk stick, then erase completely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Name Badge, Pin, Insert, 3.5 x 2-1/4", PK100 (94223)
- SEALER SALES Replacement Kit for WN-900F (RK-35F-WN-900F)
- MARKAL Industrial Marker, Fine Tip, Green Color Family, Ink (96026)
- PACON CORPORATION Pacon 6323 SunWorks Construction Paper Heavyweight 24 x 36 Black 50 Sheets (6323)
- FLIPSIDE Wood Framed Chalk Board, 24in x 36in (33200)
- FLIPSIDE Chalk Board, 24in x 36in, Black, PK2 (10206)
- FLIPSIDE Chalk Board, 9.5in x 12in, Black, PK6 (10200)
- FLIPSIDE Chalk Board, Black, 18in x 24in, PK3 (10204)
- FLIPSIDE Black Chalkboard Marquee Board. 24 x 42, Natural Wood Frame (31222)
- FLASH FURNITURE 24 x 36 Black Magnetic Hanging Chalkboard (HGWA-4GD-CRE8-172315-GG)
- FLASH FURNITURE Rustic Blue Magnetic Table/Hanging Chalkboards, 10PK (10-HFKHD-GDIS-CRE8-912315-GG)
- Flipside Chalkboards