Shop All Dry Erase Board Cleaners
Flipside
Student Eraser, 2" Width, 2" Length, 12 Per Pack, PK2
Mfr # 30009
Zoro # G5440505
product price: $36.29
/pk 2, $18.15/ea
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Felt
- Color Black
- Recommended Grade K+
- Recommended Age 5+ Years
Product Information
- Brand Flipside
- MFR # 30009
- Zoro # G5440505
- UPC # 194629067350
- Country of Origin United States
- Category Dry Erase Board Cleaners
Details
Material | Felt |
Color | Black |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
Erasers for dry erase and chalk boards are sized with students' hands mind. One piece dense felt construction will not unravel for extra long use. Works for both dry erase/chalk surfaces. Erasers measure 2" x 2" x 1". Class Pack 12. Made in USA. Sold as a set of 2 packs, 24 erasers total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100 (5ZW31)
- PILOT Ultra Stick Gel Pen, Ultra-Fine 0.4mm, Black Ink, Clear Barrel, PK12 (35491)
- BANKERS BOX Banker Box, Ltr/Lgl, 550Lb, PK12 (00789)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 2" Expansion, Manila, Pk50 (UNV76300)
- EXPO Dry Erase Board Cleaner, 22 oz (1752229)
- CHARLES LEONARD Magnetic Whiteboard Eraser, 2" x 2", Green/Black, 12/Pack, PK3 (74542)
- EXPO Dry-Erase Board Cleaning Wet Wipes, 50 Per Container, PK2 (81850)
- ECOS PRO Dry Erase Whiteboard Cleaner, PK4 (PL9869/04)
- EXPO White Board Care™ Liquid Cleaner, Gallon (SAN81800)
- POST-IT Dry Erase Accessory Tray, Plastic, Black (DEFTRAY)
- EXPO Block Eraser, Felt, Gray (81505)
- Flipside Dry Erase Board Cleaners