Shop All Dry Erase Boards
Flipside
Dry Erase Board, 9 x 6, White, 24PK
Mfr # 11454
Zoro # G505674635
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Dry Erase
- For Use Dry Erase Markers
- Board Material Melamine
- Board Style Dry Erase
Product Information
- Brand Flipside
- MFR # 11454
- Zoro # G505674635
- UPC # 727638114540
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 6" |
Height | 6" |
Board Width | 9" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
For Use | Dry Erase Markers |
Board Material | Melamine |
Board Style | Dry Erase |
Material | Melamine |
Description
Economical, unframed lapboard tablet features a bright white dry-erase surface for math and handwriting practice, doodling, brainstorming and more! High-quality design delivers ghost-proof, write-and-wipe performance, no matter how often you use it. Warp- and chip-resistant backing features nipped corners and smooth edges for safe, comfortable use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMOOTHMOVE Moving Box, 16x12x12 in, PK15 (0062711)
- SHARP Pocket Calculator, LCD, 8 Display Digits (EL-244WB)
- SUNWORKS Paper, Constr, 9X12, Hrd, 50Sh Pk (PAC9903)
- FLIPSIDE Dry Erase Boards, 9"x12", 24/PK, White (FLP24912)
- FLIPSIDE Graph Dry Erase Board, 0.5in Grid, 11in x 16in Single, PK3 (11162)
- FLIPSIDE Two-Sided Dry Erase Board, Plain/Ruled, 9" x 12", Class, PK12 (10134)
- FLIPSIDE Magnetic Dry Erase Board, 36 x 24, White (10027)
- FLIPSIDE Economy Dry Erase Classpack Answer Paddle, 5" x 9", PK12 (10036)
- FLIPSIDE Dry Erase Board Bulk, 9.5" x 12", PK12 (10164)
- BEST-RITE 40"x30" Magnetic Mobile Combination Dry Erase Board, Cork/Porcelain (669RU-DC)
- Flipside Dry Erase Boards