Shop All Bulletin Boards
Flipside
Dark Cork Tiles, 12" x 12", PK8
Mfr # 12058
Zoro # G5427424
product price: $29.39
/pk 8, $3.67/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Material cork
- Recommended Grade K+
- Color Brown
Product Information
- Brand Flipside
- MFR # 12058
- Zoro # G5427424
- UPC # 194629024773
- Country of Origin Portugal
- Category Bulletin Boards
Details
Recommended Age | 5+ Years |
Material | cork |
Recommended Grade | K+ |
Color | Brown |
Description
Cork tiles are ideal for a variety of arts and crafts projects. Self-healing cork in dark mottled brown can be painted, cut, and added to other materials to create a one-of-a-kind project. Can also be framed for use as bulletin boards. Tiles are 12" x 12" and 3/8" thick. 4 tiles per pack. Sold as 2 packs, 8 tiles total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 2" x 25FT- Black (WL-BK-NS-200-25)
- XEROX Xerox Duplex Travel Scanner (XTS-D)
- ZORO SELECT DOT Label, 6 In. H, 6 In. W, PK250 (8ZJW5)
- QUALITY RESOURCE GROUP Blank Tag, 6-1/2 x 3-1/8 In, Wht, PK100 (T612-W)
- FLIPSIDE Cork Roll, 4ft x 8ft, 6mm Thick (38006)
- FLIPSIDE Cork Roll, 4ft x 12ft, 6mm Thick (38007)
- FLIPSIDE Cork Panel, 24in x 36in (37024)
- FLIPSIDE Cork Roll, 4 Ft. x 12 Ft., 3mm Thick (38002)
- FLIPSIDE Cork Panel, 16in x 36in, PK2 (37016)
- FLIPSIDE Cork Message Bars, 2in x 20in, PK12 (10060)
- BEST-RITE Bulletin Board, Cork, 1/4 in, 48 inx72 in (308JG)
- Flipside Bulletin Boards