Shop All Bulletin Boards
Flipside
Cork Roll, 4ft x 6ft, 6mm Thick
Mfr # 38005
Zoro # G5427232
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Brown
- Material natural cork
- Recommended Age 5+ Years
- Recommended Grade K+
Product Information
- Brand Flipside
- MFR # 38005
- Zoro # G5427232
- UPC # 727638380051
- Country of Origin United States
- Category Bulletin Boards
Details
Color | Light Brown |
Material | natural cork |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
Ideal for projects that need a larger cork surface. Create your own bulletin board by adding fiberboard backing and a frame, use in art projects, or transform a whole wall with cork! Durable and self-healing, this cork cuts easily to any size that suits your needs. Natural light brown cork roll is 6 mm (0.24") thick, 4' high x 6' long. Includes 1 roll.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Laminator, Inspire Plus, 12" (1701867)
- BRADY Sheet Protector, Audit/Invest/Record, PK10 (BR602A-TEN)
- AVERY HeavyDuty Preprinted Safety Data Sheet (18951)
- LEGO DARTH VDR MECH TOY 139PC (75368)
- FLIPSIDE Cork Roll, 4ft x 8ft, 3mm Thick (38001)
- FLIPSIDE Cork Roll, 4ft x 12ft, 6mm Thick (38007)
- FLIPSIDE Cork Roll, 4ft x 8ft, 6mm Thick (38006)
- FLIPSIDE Cork Message Bars, 2in x 20in, PK12 (10060)
- FLIPSIDE Cork Roll, 4 Ft. x 24 Ft., 3mm Thick (38003)
- FLIPSIDE Natural Cork Tiles, 6" x 6", PK12 (12066)
- GHENT Bulletin Board, Recycled Rbbr, Cnf, Indoors (ATR45-CF)
- Flipside Bulletin Boards