Shop All Pump Heads
Flint & Walling
Pump Head, 360 ft. Max. Head
Mfr # 4F27S20
Zoro # G2553518
product price: $940.50
/ea
Free Shipping & Returns
$940.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Submersible Well
- Pump-Motor Shell Stainless Steel
- GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI 6
- Built-In Check Valve No
- Impeller Material Noryl
Product Information
- Brand Flint & Walling
- MFR # 4F27S20
- Zoro # G2553518
- UPC # 054757048440
- Country of Origin United States
- Category Pump Heads
Dimensions
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI | 6 |
Details
Type | Submersible Well |
Pump-Motor Shell | Stainless Steel |
Item | Pump Head |
Built-In Check Valve | No |
Impeller Material | Noryl |
Max. Operating Temp. (F) | 86 |
Well Capacity | Average |
Stages | 12 |
Tank PSI | 2030405060 |
Discharge Port (In.) | 2 |
GPM | 27 |
Description
Pump Head, Impeller Material Noryl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE Polypropylene Rotary Pump 1 Gallon Per 16 Revolutions (ZE10255)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H621-004)
- SUPERIOR 1/3 HP Cast Iron Pedestal Sump Pump (92301)
- LIBERTY PUMPS Junction Box (JB120)
- FLINT & WALLING Pump Head, 300 ft. Max. Head (4F85S50)
- FLINT & WALLING Pump Head, 245 ft. Max. Head (4F35S20)
- FLINT & WALLING Pump Head, 355 ft. Max. Head (4F35S30)
- FLINT & WALLING Discharge Head (132000)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHH7)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHG2)
- DAYTON Rotary Gear Pump Head, 3/4 In., 3/4 HP (4KHF5)
- Flint & Walling Pump Heads