Shop All Deep Well Submersible Pumps
Flint & Walling
Pump, 1/2, 2 Wires
Mfr # 4F11P05005S
Zoro # G2553910
Free Shipping & Returns
$712.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Number of Wires 2
- Amps 12.0 A
- Rated Voltage 115V AC
- Phase - Pumps 1
Product Information
- Brand Flint & Walling
- MFR # 4F11P05005S
- Zoro # G2553910
- UPC # 054757055097
- Country of Origin United States
- Category Deep Well Submersible Pumps
Dimensions
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI | 5 |
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI | 7 |
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI | 9 |
Length (In.) | 27-1/2 |
Height (In.) | 3-3/4 |
Width (In.) | 3-3/4 |
Discharge Dia. | 1 1/4 |
Description
Submersible Deep Well Pump, HP 1/2 hp, Rated Voltage 115V AC, Amps 12.0 A, Phase - Pumps 1, Number of Stages 8, Number of Wires 2, Discharge Head Material Thermoplastic, Impeller Material Noryl, Shaft Material Stainless Steel, Nominal Flow Rate 11 gpm, Flow Rate @ 100 Ft. @ 40 PSI 8.7 gpm, Flow Rate @ 100 Ft. @ 50 PSI 6.6 gpm, Max. Head 277 ft, Discharge Dia. 1 1/4, Max. Operating Temp. 86, Nominal Voltage 110V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Pump, Engine Driven, 3-1/2 HP, Cast Iron (200PI-3)
- MEYER Sewage Pump, Cast Iron, 4/10HP (SRM4T 20)
- FILL-RITE Vane Pack Kit0 (KIT120VP)
- ARO Seat, Stainless Steel (94353)
- FLINT & WALLING Pump, 1, 3 Wires (4F19P10301S)
- FLINT & WALLING Pump, 1, 2 Wires (4F19P10305S)
- FLINT & WALLING Pump, 1/2, 3 Wires (4F07P05001S)
- FLINT & WALLING Pump, 1-1/2, 2 Wires (4F10S15305)
- FLINT & WALLING Pump, 1-1/2, 2 Wires (4F19S15305)
- FLINT & WALLING Submersible Deep Well Pump, 1/2 hp, 230V AC, 3 Wires, 6.0 A, 10 Stages, 7 gpm (4F07P05301S)
- STAR WATER SYSTEMS Control Box, Submersible Well Pump, 1 HP (126319A)
- Flint & Walling Deep Well Submersible Pumps