Shop All Booster Pumps
Flint & Walling
Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 11 Stage
Mfr # PB2711S203
Zoro # G4973211
product price: $1,395.00
/ea
Free Shipping & Returns
$1,395.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 2 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Inlet Size - Pumps 1 in NPT
Product Information
- Brand Flint & Walling
- MFR # PB2711S203
- Zoro # G4973211
- UPC # 054757050740
- Country of Origin United States
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1 in NPT |
Outlet Size - Pumps | 1 in NPT |
Height | 9 in |
Max. Dia. Solids | clear water |
Width | 6 1/2 in |
Length | 27 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 27.5 in |
Overall Width | 6.5 in |
Overall Height | 9 in |
Intake Size | 1 in |
Compatible Intake Pipe Size | 1 in |
Solid Diameter (Maximum) | 0 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 in |
Description
Booster Pump, Phase Three, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 20 psi 34 gpm, Flow Rate @ 30 psi 32.5 gpm, Flow Rate @ 40 psi 31.5 gpm, Flow Rate @ 50 psi 31 gpm, Flow Rate @ 60 psi 29.5 gpm, Flow Rate @ 70 psi 27.5 gpm, Flow Rate @ 80 psi 26.8 gpm, Flow Rate @ 90 psi 25 gpm, Flow Rate @ 100 psi 24.2 gpm, Flow Rate @ 120 psi 20.3 gpm, Shut Off Pressure (Maximum) 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Major Air Valve Kit (637374-2)
- CAMPBELL Well Point, 1 1/4 In (S36-60)
- FILL-RITE Breakaway Fitting, 3-1/2in.L, 3/4 in. Size (B075F350)
- DANNER Supreme 700 Ovation Power Jet Filter. Use in Terrariums & Aquariums (1027)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 2 in NPT Inlet Size, 6 Stage, 83 psi Max Pressure (PB5506A301)
- FLINT & WALLING Booster Pump, 7 1/2 hp, 208 to 240/480V AC, 3 Phase, 3 in NPT Inlet Size, 2 Stage (C22273)
- FLINT & WALLING Booster Pump, 5 hp, 208 to 240/480V AC, 3 Phase, 3 in NPT Inlet Size, 2 Stage, 86 psi Max Pressure (C22253)
- FLINT & WALLING Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 16 Stage (PB1016S151)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 11 Stage (PB2711S201)
- FLINT & WALLING Booster Pump System, 1 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 3 Stage, 120 psi Max Pressure (VP10)
- DAYTON Pressure Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 3 Stage (45MW31)
- Flint & Walling Booster Pumps