Shop All Booster Pumps
Flint & Walling
Multi-Stage Booster Pump, 1/3 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 8 Stage
Mfr # PB0508A031
Zoro # G4573511
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 1/3 hp
- Voltage - Pumps 120/240V AC
- Phase - Pumps 1
- Inlet Size - Pumps 3/4 in NPT
Product Information
- Brand Flint & Walling
- MFR # PB0508A031
- Zoro # G4573511
- UPC # 054757005382
- Country of Origin United States
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 3/4 in NPT |
Outlet Size - Pumps | 3/4 in NPT |
Height | 9 in |
Width | 6 1/2 in |
Max. Dia. Solids | clear water |
Length | 20 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 9 in |
Overall Width | 6.5 in |
Overall Length | 20.25 in |
Compatible Intake Pipe Size | 3/4 in |
Intake Size | 3/4 in |
Solid Diameter (Maximum) | 0 in |
Compatible Discharge Pipe Size | 3/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1/3 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 10.2 gpm, Flow Rate @ 20 psi 9.6 gpm, Flow Rate @ 30 psi 9 gpm, Flow Rate @ 40 psi 8.3 gpm, Flow Rate @ 50 psi 7.5 gpm, Flow Rate @ 60 psi 6.5 gpm, Flow Rate @ 70 psi 5.5 gpm, Flow Rate @ 80 psi 4.3 gpm, Flow Rate @ 90 psi 2.5 gpm, Shut Off Pressure (Maximum) 96 psi, Compatible Intake Pipe Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Rotary Vane Pump, 240 psi, 2.3 gpm (PB0401ANCNN0000)
- STENNER Peristaltic Fixed Rate 85MPHP40 40GPD 100Psi 1/4"W (85MFH7A1SUG1)
- SAUERMANN Si-33 High Capacity Mini Condensate Removal Pump - 230V (SI33UL01UN23)
- ARO O-Ring, 93282 (93282)
- FLINT & WALLING Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage (PB0712A071)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 14 Stage (PB2714S303)
- FLINT & WALLING Booster Pump, 1/3 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 27 psi Max Pressure (CJ103031AB)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 17 Stage (PB2717S303A)
- FLINT & WALLING Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1014S103)
- FLINT & WALLING Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1014S101)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 11 Stage (PB2711S203)
- Flint & Walling Booster Pumps