Shop All Pump Parts
Flint & Walling
Mechanical Seal, Viton, Dia. 5/8 In.
Mfr # 136682
Zoro # G4988365
original price:
$106.00
16% off
new price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Viton
- For Use With 22W727 to 22W737, 2PC42 to 2PC48, 4YC09 to 4YC12, PB0512S051, PB0712S071, PB0712S073, PB1014S101, PB1014S103, PB1016S151, PB1016S153, PB2711S201, PB2711S203, PB2714S301, PB2714S303
- Includes Mechanical Seal
- Warranty 90 day
- Shaft Dia. (In.) 5/8 in
Product Information
- Brand Flint & Walling
- MFR # 136682
- Zoro # G4988365
- UPC # 054757018092
- Country of Origin United States
- Category Pump Parts
Dimensions
Shaft Dia. (In.) | 5/8 in |
Details
Item | Mechanical Seal |
Type | Viton |
For Use With | 22W727 to 22W737, 2PC42 to 2PC48, 4YC09 to 4YC12, PB0512S051, PB0712S071, PB0712S073, PB1014S101, PB1014S103, PB1016S151, PB1016S153, PB2711S201, PB2711S203, PB2714S301, PB2714S303 |
Includes | Mechanical Seal |
Warranty | 90 day |
Gasket Material | Carbon, Silicon Carbide, Stainless Steel, Viton |
Compatible with Pump Type | Booster Pump |
Compatible with Manufacturer Model Number | PB0512S051, PB0512S053, PB0516S071, PB0516S073, PB0712S071, PB0712S073, PB1014S101, PB1014S103, PB1016S151, PB1016S153, PB1914S201, PB1914S203, PB2711S201, PB2711S203, PB2714S301, PB2714S303, PB2717S303A |
Compatible with Brand | Flint & Walling |
Compatible with Manufacturer Model Number [NEW] | PB0512S051, PB0512S053, PB0516S071, PB0516S073, PB0712S071, PB0712S073, PB1014S101, PB1014S103, PB1016S151, PB1016S153, PB1914S201, PB1914S203, PB2711S201, PB2711S203, PB2714S301, PB2714S303, PB2717S303A |
Compatible Manufacturer Part Number | PB0512S051, PB0512S053, PB0516S071, PB0516S073, PB0712S071, PB0712S073, PB1014S101, PB1014S103, PB1016S151, PB1016S153, PB1914S201, PB1914S203, PB2711S201, PB2711S203, PB2714S301, PB2714S303, PB2717S303A |
Compatible Grainger Part Number | 22W727 to 22W737, 2PC42 to 2PC48, 4YC09 to 4YC12, PB0512S051, PB0712S071, PB0712S073, PB1014S101, PB1014S103, PB1016S151, PB1016S153, PB2711S201, PB2711S203, PB2714S301, PB2714S303 |
Compatible with Manufacturer Part Number | PB0512S051, PB0512S053, PB0516S071, PB0516S073, PB0712S071, PB0712S073, PB1014S101, PB1014S103, PB1016S151, PB1016S153, PB1914S201, PB1914S203, PB2711S201, PB2711S203, PB2714S301, PB2714S303, PB2717S303A |
Compatible Manufacturer Model Number | PB0512S051, PB0512S053, PB0516S071, PB0516S073, PB0712S071, PB0712S073, PB1014S101, PB1014S103, PB1016S151, PB1016S153, PB1914S201, PB1914S203, PB2711S201, PB2711S203, PB2714S301, PB2714S303, PB2717S303A |
For Use with Mfr. Model Number | PB0512S051, PB0512S053, PB0516S071, PB0516S073, PB0712S071, PB0712S073, PB1014S101, PB1014S103, PB1016S151, PB1016S153, PB1914S201, PB1914S203, PB2711S201, PB2711S203, PB2714S301, PB2714S303, PB2717S303A |
For Use With Mfr. Model Number | PB0512S051, PB0512S053, PB0516S071, PB0516S073, PB0712S071, PB0712S073, PB1014S101, PB1014S103, PB1016S151, PB1016S153, PB1914S201, PB1914S203, PB2711S201, PB2711S203, PB2714S301, PB2714S303, PB2717S303A |
Description
Mechanical Seal, Compatible with Pump Type Booster Pump, Compatible with Brand Flint & Walling, Compatible with Grainger Part Number 22W727 to 22W737, 2PC42 to 2PC48, 4YC09 to 4YC12, PB0512S051, PB0712S071, PB0712S073, PB1014S101, PB1014S103, PB1016S151, PB1016S153, PB2711S201, PB2711S203, PB2714S301, PB2714S303
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Bronze, 1/2 HP, 115/230V, 11.2/5.6Amps (3ABZ5)
- DWYER INSTRUMENTS Flowmeter, range .06-0.5 LPM air (VFA-21-SS)
- MIXAIR Universal Hose Splice Kit (Universal Connector Kit - Hose Splice)
- STENNER PUMP Stenner Pump ST114 0.25 in. Ceramic Weighted Suction Line Strainer (ST114)
- FLINT & WALLING Cover, Motor w/Screws (021301R)
- FLINT & WALLING Assembly, Stage (138330)
- FLINT & WALLING Booster Cartridge, 8 Stages, Cast Iron (135163)
- FLINT & WALLING Diffuser Plate (130858)
- FLINT & WALLING Motor, 3P 60/50 1.0 DV (98J310)
- FLINT & WALLING Shaft and Coupling Assembly (136637)
- BELL & GOSSETT ECM Circulating Pump, Flange, 115V AC (60B0B1001)
- Flint & Walling Pump Parts