Shop All Water Well & Jet Pump Motors
Flint & Walling
Jet Pump System, Shallow Well, 1/2 HP
Mfr # EK05S
Zoro # G6855073
product price: $556.20
/ea
Free Shipping & Returns
$556.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shut Off (PSI) 60
- Includes Pressure Switch
- HP 1/2 hp
- Outlet 3/4
- Max. Case Pressure (PSI) 150
Product Information
- Brand Flint & Walling
- MFR # EK05S
- Zoro # G6855073
- UPC # 054757004484
- Country of Origin United States
- Category Water Well & Jet Pump Motors
Dimensions
Height (In.) | 10-3/5 |
Length (In.) | 19-1/2 |
Width (In.) | 11 |
Overall Width | 11 |
Inlet Dia. | 1 1/4 in |
Overall Length | 19 1/2 |
Overall Height | 10 3/5 |
Description
Shallow Well Jet Pump, HP 1/2 hp, Rated Voltage 115/230V AC, Amps 8.6/4.3 A, Ejector Included Yes, Flow Rate @ 10 Ft. Lift @ 30 PSI 9.3 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 7.8 gpm, Max. Suction Lift 25 ft, Inlet 1-1/4 in NPT, Discharge 3/4 in NPT, Max. Case Pressure 150 psi, Shut Off Pressure 60 psi, Overall Length 19 1/2, Overall Width 11, Overall Height 10 3/5, Includes Pressure Switch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X16X16)
- PLEWS-EDELMANN Grease Gun Adapter Needle Nose Dispenser (05-045)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P551540, 25 micron, Inside-Out (MF0594505)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU308E)
- FLINT & WALLING Jet Pump System, Shallow Well, 3/4 HP (EK07S)
- FLINT & WALLING Jet Pump System, Shallow Well, 1 HP (EK10S)
- MARATHON MOTORS Mtr, Cap St, 2 HP, 3450,115/208-230, 56C, ODP (5KC49TN2141X)
- DAYTON Motor, 1/3hp, Jet Pump (5K956BG)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- MARATHON 1 Hp Jet Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 56J Frame, Tefc (J063A)
- DAYTON Motor, 1.5 HP, Jet Pump (5K469)
- Flint & Walling Pump Motors