Shop All Convertible Well Jet Pumps
Flint & Walling
Jet Pump System, Convertible, 3/4 HP
Mfr # EK07
Zoro # G6539854
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Amps 13/6.5 A
- Flow Rate @ 10 Ft. Lift @ 40 PSI 12 gpm
- Body Material Cast Iron
- Max. Suction Lift 90 ft
Product Information
- Brand Flint & Walling
- MFR # EK07
- Zoro # G6539854
- UPC # 054757066093
- Country of Origin United States
- Category Convertible Well Jet Pumps
Dimensions
Width (In.) | 11 |
Height (In.) | 10-3/5 |
Length (In.) | 19-1/2 |
Discharge Dia. | 3/4 in |
Description
Convertible Well Jet Pump, HP 3/4 hp, Rated Voltage 115/230V AC, Amps 13/6.5 A, Ejector Included No, Flow Rate @ 10 Ft. Lift @ 30 PSI 15 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 12 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 9 gpm, Max. Suction Lift 90 ft, Body Material Cast Iron, Discharge 3/4 in NPT, Inlet 1-1/4 in NPT, Shut Off Pressure 65 psi, Includes Motor, Pressure Switch, Pump, Nominal Voltage 110V AC, 230V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Fuel Nozzle Hook, 3/4" (99000241)
- HARTELL P107 Impeller Shaft Seal For Ltp/Lts (640087)
- SPRINGER PARTS Fla. Clamp Gasket 10 BUNA; Replaces Part# 40MOFU-10 (40MOFU-10SP)
- HEDLAND Flowmeter, 1 MNPT, 3-18 GPM (H621-618-R)
- FLINT & WALLING Jet Pump System, Convertible, 1/2 HP (EK05)
- FLINT & WALLING Jet Pump System, Convertible, 1 HP (EK10)
- FLOTEC Jet Pump, Thermoplastic, Shallow Well, 1HP (FP4032)
- FLOTEC Jet Pump, Thermoplastic, Convertible, 1HP (FP4332)
- DAYTON Convertible Jet Pump, CI, 1/2HP, 115/230V (5UXK3)
- DAYTON Pump, Jet, 1 HP (1D873)
- DAYTON Convertible Jet Pump, CI, 1-1/2HP, 115/230V (5UXK6)
- Flint & Walling Convertible Well Jet Pumps