Shop All Booster Pumps
Flint & Walling
Booster Pump, 7 1/2 hp, 208 to 240/480V AC, 3 Phase, 3 in NPT Inlet Size, 2 Stage
Mfr # C22273
Zoro # G7623542
original price:
$3,257.80
10% off
new price: $2,924.10
/ea
Free Shipping & Returns
$2,924.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Booster Pump
- HP - Pumps 7 1/2 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Inlet Size - Pumps 3 in NPT
Product Information
- Brand Flint & Walling
- MFR # C22273
- Zoro # G7623542
- UPC # 054757003807
- Country of Origin United States
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 3 in NPT |
Outlet Size - Pumps | 2 in NPT |
Height | 15 1/2 in |
Length | 20 5/8 in |
Width | 10 13/16 in |
Manufacturers Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 2 in |
Overall Length | 22.74 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 10.81 in |
Intake Size | 3 in |
Overall Width | 12.12 in |
Compatible Intake Pipe Size | 3 in |
Description
Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 7 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 10 psi 149 gpm, Flow Rate @ 20 psi 145 gpm, Flow Rate @ 30 psi 140 gpm, Flow Rate @ 40 psi 138 gpm, Flow Rate @ 50 psi 135 gpm, Flow Rate @ 60 psi 121 gpm, Flow Rate @ 70 psi 95 gpm, Flow Rate @ 80 psi 75 gpm, Shut Off Pressure (Maximum) 85 psi, Compatible Intake Pipe Size 3 in, Compatible Discharge Pipe Size 2 in, Intake Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Centrifugal Pump Head, 11400 GPH, 2 In., CI (200POI)
- ZOELLER Waste Mate 2 in. 1/2 hp Sewage Pump with Mechanical (266-0001)
- DAYTON Hand Drum Pump, Cast Iron, 1-1/4In OD (4HA38)
- DANNER Pro2000 Filter & Falls w/ 11 1/4"" Spillway. Includes Debris Filter. (2469)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1914A201)
- FLINT & WALLING Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage (PB0512A051)
- FLINT & WALLING Booster Pump, 1/3 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 27 psi Max Pressure (CJ103031AB)
- FLINT & WALLING Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 32 psi Max Pressure (CJ103051AB)
- FLINT & WALLING Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 16 Stage (PB1016S153)
- FLINT & WALLING Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage, 62 psi Max Pressure (CJ101B101AB)
- DAYTON Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 17 Stage (5UWL6)
- Flint & Walling Booster Pumps