Shop All Booster Pumps
Flint & Walling
Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 45 psi Max Pressure
Mfr # CJ103201
Zoro # G5293671
product price: $1,211.40
/ea
Free Shipping & Returns
$1,211.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Booster Pump
- HP - Pumps 2 hp
- Voltage - Pumps 115/230V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1-1/2 in NPT
Product Information
- Brand Flint & Walling
- MFR # CJ103201
- Zoro # G5293671
- UPC # 054757003340
- Country of Origin United States
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/4 in NPT |
Manufacturers Warranty Length | 1 yr |
Width | 8 1/4 in |
Length | 15 5/8 in |
Height | 3 5/16 in |
Overall Length | 15.63 in |
Overall Width | 8.25 in |
Overall Height | 9.5 in |
Compatible Intake Pipe Size | 1 1/2 in |
Intake Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 1/4 in |
Description
Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 230V AC, Flow Rate @ 10 psi 110 gpm, Flow Rate @ 20 psi 86 gpm, Flow Rate @ 30 psi 77 gpm, Flow Rate @ 40 psi 57 gpm, Shut Off Pressure (Maximum) 45 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No, Amps 13.5 A, Case Pressure (Maximum) 100 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP 1/30 HP PPS Magnetic Drive Pump 115V 1/2" FPT (580603)
- RHEEM 62-23543-01 Flame Sensor (62-23543-0)
- DWYER INSTRUMENTS Liq Level Control Mercury Switch Type 12 (123-153)
- GOULDS WATER TECHNOLOGY Effluent Pump, 1/3 HP, 115V, Phase 1 (WE0311L)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 11 Stage (PB2711A201)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 11 Stage (PB2711A203)
- FLINT & WALLING Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1014A103)
- FLINT & WALLING Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage, 62 psi Max Pressure (CJ101B101AB)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 2 in NPT Inlet Size, 6 Stage, 83 psi Max Pressure (PB5506A301)
- FLINT & WALLING Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 16 Stage (PB1016S151)
- GRUNDFOS Pumps CR5-3 A-FGJ-A-E-HQQE 56C 60Hz Multistage Centrifugal Pump End Only Model, 1 1/4" x 1 1/4", 1 HP (96084232)
- Flint & Walling Booster Pumps