Shop All Booster Pumps
Flint & Walling
Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 39 psi Max Pressure
Mfr # CJ103101
Zoro # G4669025
product price: $961.20
/ea
Free Shipping & Returns
$961.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Booster Pump
- HP - Pumps 1 hp
- Voltage - Pumps 230V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1-1/2 in NPT
Product Information
- Brand Flint & Walling
- MFR # CJ103101
- Zoro # G4669025
- UPC # 054757003302
- Country of Origin United States
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/4 in NPT |
Height | 9 3/16 in |
Max. Dia. Solids | clear water |
Length | 14 1/2 in |
Manufacturers Warranty Length | 1 yr |
Width | 8 1/4 in |
Overall Width | 8.25 in |
Overall Height | 9.5 in |
Overall Length | 14.5 in |
Compatible Intake Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 1/4 in |
Solid Diameter (Maximum) | 0 in |
Intake Size | 1 1/2 in |
Description
Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 hp, Nameplate Voltage 230V AC, Flow Rate @ 10 psi 76 gpm, Flow Rate @ 20 psi 62 gpm, Flow Rate @ 30 psi 41 gpm, Shut Off Pressure (Maximum) 39 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No, Amps 8.1 A, Case Pressure (Maximum) 100 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Rotor Group Kit (KIT320RG)
- FLUID-O-TECH Pump, 1/2" NPTF, 170 Max. GPH, Brass, Bypass (PA 501)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD01P-HPS-PAA-A)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM (7871-101E-SB-HS)
- FLINT & WALLING Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage, 69 psi Max Pressure (CJ101B151AB)
- FLINT & WALLING Multi-Stage Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 12 Stage (PB0712A073)
- FLINT & WALLING Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 2 Stage (CJ101B203AB)
- FLINT & WALLING Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 16 Stage (PB0516A071)
- FLINT & WALLING Booster Pump, 1/3 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 27 psi Max Pressure (CJ103031AB)
- FLINT & WALLING Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 16 Stage (PB1016A151)
- DAYTON Multi-Stage Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 9 Stage (45MW69)
- Flint & Walling Booster Pumps