Shop All Pump Parts
Flint & Walling
Booster Cartridge, 14 Stages, Cast Iron
Mfr # 136629
Zoro # G4988322
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cast Iron
- For Use With 22W723, 22W724, 2PC38, 2PC39, PB2714A301, PB2714A303
- Includes (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components
- Warranty 90 day
- Product Type Multi Stage Booster Cartridge, 14 Stages
Product Information
- Brand Flint & Walling
- MFR # 136629
- Zoro # G4988322
- UPC # 054757032272
- Country of Origin United States
- Category Pump Parts
Details
Item | Impeller Cartridge |
Type | Cast Iron |
For Use With | 22W723, 22W724, 2PC38, 2PC39, PB2714A301, PB2714A303 |
Includes | (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components |
Warranty | 90 day |
Product Type | Multi Stage Booster Cartridge, 14 Stages |
Number of Stages | 14 |
Compatible with Manufacturer Model Number | PB2714A301, PB2714A303 |
Compatible with Brand | Flint & Walling |
Compatible with Pump Series | PB series |
Compatible with Pump Type | Booster Pump |
Compatible with Manufacturer Part Number | PB2714A301, PB2714A303 |
Compatible Manufacturer Part Number | PB2714A301, PB2714A303 |
Compatible with Manufacturer Model Number [NEW] | PB2714A301, PB2714A303 |
Compatible Manufacturer Model Number | PB2714A301, PB2714A303 |
For Use with Mfr. Model Number | PB2714A301, PB2714A303 |
For Use With Mfr. Model Number | PB2714A301, PB2714A303 |
Description
Impeller Cartridge, Compatible with Pump Type Booster Pump, Compatible with Pump Series PB series, Compatible with Brand Flint & Walling, Compatible with Grainger Part Number 22W723, 22W724, 2PC38, 2PC39, Compatible with Manufacturer Model Number PB2714A301, PB2714A303, Number of Stages 14, Includes (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Flowmeter, Pulse, 22 GPM, 3/4 In. (MTR204)
- DAYTON Impeller (PPL2217NG)
- PONDMASTER 1800 GPH Pond Pump. Rigid Pre-Filter. 18' pwr cord. (02728)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102217LF)
- FLINT & WALLING Booster Cartridge, 12 Stages, Cast Iron (132939)
- FLINT & WALLING Booster Cartridge, 11 Stages, Cast Iron (135627)
- FLINT & WALLING Bearing (020053)
- FLINT & WALLING Assembly, Stage (138326)
- FLINT & WALLING Hub Clearance Ring (131282)
- FLINT & WALLING Mechanical Seal, Buna N, Dia. 5/8 In. (131100)
- ARO Hytrel Diaphragm, 94329-C (94329-C)
- Flint & Walling Pump Parts