Shop All Pump Parts
Flint & Walling
Booster Cartridge, 11 Stages, Cast Iron
Mfr # 135627
Zoro # G4988313
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cast Iron
- For Use With 22W719, 22W720, 2PC34, 2PC35, PB2711A201, PB2711A203
- Includes (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components
- Warranty 90 day
- Compatible with Manufacturer Model Number PB2711A201, PB2711A203
Product Information
- Brand Flint & Walling
- MFR # 135627
- Zoro # G4988313
- UPC # 054757031510
- Country of Origin United States
- Category Pump Parts
Details
Item | Impeller Cartridge |
Type | Cast Iron |
For Use With | 22W719, 22W720, 2PC34, 2PC35, PB2711A201, PB2711A203 |
Includes | (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components |
Warranty | 90 day |
Compatible with Manufacturer Model Number | PB2711A201, PB2711A203 |
Compatible with Pump Series | PB series |
Compatible with Pump Type | Booster Pump |
Number of Stages | 11 |
Compatible with Brand | Flint & Walling |
Compatible Manufacturer Part Number | PB2711A201, PB2711A203 |
Compatible with Manufacturer Part Number | PB2711A201, PB2711A203 |
Compatible with Manufacturer Model Number [NEW] | PB2711A201, PB2711A203 |
Compatible Manufacturer Model Number | PB2711A201, PB2711A203 |
For Use with Mfr. Model Number | PB2711A201, PB2711A203 |
For Use With Mfr. Model Number | PB2711A201, PB2711A203 |
Description
Impeller Cartridge, Compatible with Pump Type Booster Pump, Compatible with Pump Series PB series, Compatible with Brand Flint & Walling, Compatible with Grainger Part Number 22W719, 22W720, 2PC34, 2PC35, Compatible Manufacturer Part Number PB2711A201, PB2711A203, Number of Stages 11, Includes (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPM (DPFP024)
- GRUNDFOS Pump Repair Kits- Kit, shaft seal CVUV @12mm SPK/GJK, SPK Series. (97743150)
- PULSATRON Pump, PULSAtron Series, High Viscosity (LVG4SA-PTSK-XXX)
- TELEMECANIQUE SENSORS DPST Alternator Open Liquid Level Switch Close on Rise 600VAC (9038AG1)
- FLINT & WALLING Stage, Intermediate (131239B)
- FLINT & WALLING Booster Cartridge, 14 Stages, Cast Iron (134998)
- FLINT & WALLING Mechanical Seal, Buna N, Dia. 5/8 In. (131100)
- FLINT & WALLING Shaft (135279A)
- FLINT & WALLING Booster Cartridge, 12 Stages, SS (136683)
- FLINT & WALLING Ring (130957)
- SIMMONS Coupling, 1-1/4" Drop Pipe Sz, 1-1/4" L (946)
- Flint & Walling Pump Parts