Shop All Multi-purpose Air Hoses
Flexzilla
Whip Hose with Ball Swivel, 3/8" x 6
Mfr # HFZ3806YW2B
Zoro # G2833515
product price: $12.85
/ea
Sold in multiples of 2 for $25.70
$25.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15
- Fittings 1/4 in. MNPT Ball Swivel x 1/4 in. FNPT
- Color Green
- Hose Inside Dia. (In.) 3/8 in.
- Hose Length 6 ft.
Product Information
- Brand Flexzilla
- MFR # HFZ3806YW2B
- Zoro # G2833515
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Length | 15 |
Hose Inside Dia. (In.) | 3/8 in. |
Hose Length | 6 ft. |
Details
Item | Whip Hose with Bal |
Fittings | 1/4 in. MNPT Ball Swivel x 1/4 in. FNPT |
Color | Green |
Description
Whip Hose with Bal
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X08X08SS)
- B B MANUFACTURING 3430-5M-15, Timing Belt, Neoprene, Fiberglass (3430-5M-15)
- POWERMATE Air Filter Assembly, Oil Free Pumps, Model (019-0280RP)
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. (TT-38-10-LB-RS3)
- FLEXZILLA Tri-Thrust Safety Nozzle (AG1093FZ)
- FLEXZILLA Pro Air Reusable Fitting Ball Swivel, 3/ (RP900375BS)
- FLEXZILLA Air Hose, 1/4" x 50, 1/4" MNPT Fittings (HFZ1450YW2-E)
- FLEXZILLA Air Hose, 1/4" x 100, 1/4" MNPT Fitting (HFZ14100YW2)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 8 (3/8" M (HFZ1208YW3S)
- FLEXZILLA Whip Hose with Ball Swivel, 3/8" x 2 (HFZ3802YW2B)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-03-11)
- Flexzilla Multi-purpose Air Hoses