Shop All Garden Hoses
Flexzilla
SwivelGrip Garden Hose, 5/8" x 100
Mfr # HFZG5100YWS
Zoro # G5682495
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8 in.
- Fitting Size 3/4 in. - 11 1/2 GHT
- Hose Color Green
- Width (In.) 13.75
- Length (In.) 13.75
Product Information
- Brand Flexzilla
- MFR # HFZG5100YWS
- Zoro # G5682495
- Country of Origin Taiwan, Province of China
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in. |
Hose Length | 100 ft. |
Fitting Size | 3/4 in. - 11 1/2 GHT |
Width (In.) | 13.75 |
Length (In.) | 13.75 |
Height | 8 |
Details
Item | SwivelGrip Garden |
Hose Color | Green |
Weight | 16 |
Description
SwivelGrip Garden
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 50-244 Wood Repl Handles For Barrows Pro Grade (Pr) (50-244)
- HOLLAND BAR STOOL CO 60" Notre Dame Leprechaun Grill Cover (GC60ND-Lep)
- AFTERMARKET One New Replacement 11" x 28" Blank Rear Rim Universal Fit 110648 (WHP60-0075)
- TEKNOR APEX Teknor Apex 7602-25 NeverKink RV/Marine Hose - 1/2" x 25', White (7602-25)
- FLEXZILLA SwivelGrip Garden Lead-in Hose, 5/8" x 5 (HFZG505YWS)
- FLEXZILLA SwivelGrip Garden Hose, 5/8" x 50 (HFZG550YWS)
- FLEXZILLA SwivelGrip Garden Hose, 5/8" x 75 (HFZG575YWS-E)
- FLEXZILLA Garden Hose, 5/8" x 75, 3/4" - 11 1/2 G (HFZG575YW)
- FLEXZILLA Garden Lead-in Hose, 5/8" x 10, 3/4" - (HFZG510YW-E)
- FLEXZILLA Colors SwivelGrip Garden Hose, 5/8" x 50 (HFZC550TCS)
- FITT 3/4X100 PRO HOSE (FFP53400)
- Flexzilla Garden Hoses