Shop All Garden Hoses
This Product is Discontinued
Flexzilla
Pro Water Hose, 5/8" x 75, 3/4" - 11 1/ (Discontinued)
Mfr # HFZWP575
Zoro # G5686503
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Inside Dia. 5/8 in.
- Fitting Size 3/4 in. - 11 1/2 GHT
- Hose Color Green
- Length (In.) 13
- Width (In.) 8.5
Product Information
- Brand Flexzilla
- MFR # HFZWP575
- Zoro # G5686503
- Country of Origin Taiwan, Province of China
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in. |
Hose Length | 75 ft. |
Fitting Size | 3/4 in. - 11 1/2 GHT |
Length (In.) | 13 |
Width (In.) | 8.5 |
Height | 12.5 |
Details
Item | Pro Water Hose, 5/ |
Hose Color | Green |
Weight | 12 |
Description
Pro Water Hose, 5/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.