Shop All Hose Couplings
Flexzilla
Pro Heavy Duty Safety Coupler and Plug K
Mfr # A55856FZ
Zoro # G5526307
original price:
$93.99
17% off
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 5.5
- Max. Pressure (PSI) 175 psi
- Material of Construction Nickel plated steel; ABS; TPR; Nitrile; Brass; Stainless Steel
- Size (In.) 1/2 in.
- Type H
Product Information
- Brand Flexzilla
- MFR # A55856FZ
- Zoro # G5526307
- Country of Origin Taiwan, Province of China
- Category Hose Couplings
Dimensions
Overall Length (In.) | 5.5 |
Size (In.) | 1/2 in. |
Height | 1.75 |
Width | 8.25 |
Details
Item | Pro Heavy Duty Safety Coupler and Plug K |
Max. Pressure (PSI) | 175 psi |
Material of Construction | Nickel plated steel; ABS; TPR; Nitrile; Brass; Stainless Steel |
Type | H |
Color | Green/Nickel/Black |
Weight | 2.14 |
Description
Pro Heavy Duty Safety Coupler and Plug K
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 20 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (02018OT3E256T-S)
- NOVAFLEX 1-1/2" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU77)
- FREUD Ball Bearing, 3/4" dia. (62-106)
- DODGE 2Bk120H Sheave (2MBL117)
- FLEXZILLA Pro Heavy Duty Safety Coupler, 3/8" MNPT (A55628FZ)
- FLEXZILLA Pro Heavy Duty Safety Coupler and Plug K (A55656FZ)
- FLEXZILLA Pro Heavy Duty Safety Coupler, 3/8" FNPT (A55618FZ)
- FLEXZILLA FLXZLA 3/8"" REUSE SPLICE (RP901375)
- FLEXZILLA Pro Heavy Duty Safety Coupler, 1/2" FNPT (A55818FZ)
- FLEXZILLA Pro Heavy Duty Safety Coupler, 1/2" MNPT (A55828FZ)
- CRAFTSMAN 1/4-in 5-pc NPT Coupler/Plug Kit (Quick Connect Studs) (CMXZTSG1001NB)
- Flexzilla Hose Couplings