Shop All Multi-purpose Air Hoses
Flexzilla
Pro Heavy Duty Plug, 3/8" MNPT, 1/2" Bod
Mfr # A55640FZ
Zoro # G2833165
original price:
$8.49
36% off
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Material Nickel Plated Steel
- Type H
- Color Nickel
- Max. Pressure (PSI) 232 psi
Product Information
- Brand Flexzilla
- MFR # A55640FZ
- Zoro # G2833165
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Length | 3.5 |
Details
Item | Pro Heavy Duty Plug, 3/8" MNPT, 1/2" Bod |
Material | Nickel Plated Steel |
Type | H |
Color | Nickel |
Max. Pressure (PSI) | 232 psi |
Description
Pro Heavy Duty Plug, 3/8 In. MNPT, 1/2 In. Bod
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC SHUTOFF VALVE 1/2 (V35-4)
- FAFNIR Wide Inner Ring And Housed Units, #SMN107KS (SMN107KS)
- BESTORQ Aftermarket Agco 1691397 1823PS (Deck Drive 54") Riding Lawn Mower Replacement Belt, SPA1800 (SPA1800)
- CAMOZZI #6522 53-32, Swivel Male Elbow, 5/32 OD X 10-32 Unf Thread (6522 53-32)
- FLEXZILLA Pro Air Hose, 1/4" x 50, 1/4" MNPT Fitt (HFZP1450YW2)
- FLEXZILLA Air Hose, 1/4" x 50, 1/4" MNPT Fittings (HFZ1450YW2-E)
- FLEXZILLA Air Hose, 3/8" x 35, 1/4" MNPT Fittings (HFZ3835YW2)
- FLEXZILLA FLXZLA AIRHOSE 100ftX3/8in. (HFZ38100YW2)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 2 (3/8" M (HFZ1202YW3S)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 2 (1/2" M (HFZ1202YW4S)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-100-41)
- Flexzilla Multi-purpose Air Hoses