Shop All Coiled Air Hoses
Flexzilla
Pro Custom Hose Center with Hose and Reu
Mfr # HFZBRP1
Zoro # G5529317
product price: $2,245.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$2,245.99
Free 30-Day Returns
Key Features
- Usable Length (Ft.) 48
- Width 40
- Height 22.5
- Weight 240.00
- Application Air/Water
Product Information
- Brand Flexzilla
- MFR # HFZBRP1
- Zoro # G5529317
- Country of Origin Taiwan, Province of China
- Category Coiled Air Hoses
Dimensions
Usable Length (Ft.) | 48 |
Width | 40 |
Height | 22.5 |
Details
Item | Pro Custom Hose Center with Hose and Reu |
Weight | 240.00 |
Application | Air/Water |
Description
Pro Custom Hose Center with Hose and Reu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6005, Single Row Ball Brgs, 6005 (6005)
- MAIN FILTER Hydraulic Filter, replaces WIX D05A25GAV, Pressure Line, 25 micron, Outside-In (MF0576011)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, H Series (PHN12-12F)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R020BN4HC, Return Line, 25 micron, Outside-In (MF0064289)
- FLEXZILLA Manual Air Hose Reel, Fixed, Heavy-Duty, (L8650FZ)
- FLEXZILLA Pro Air Hose, 1/2" x 250, plastic spool (HFZ12250YW)
- FLEXZILLA Polyurethane Recoil Hose, 1/4" x 25 w 1 (LP1425AFZ)
- FLEXZILLA Manual Air Hose Reel, Fixed, Heavy-Duty, (L8652FZ-E)
- FLEXZILLA Polyurethane Recoil Hose, 1/4" x 10 w 1 (LP1410AFZ)
- FLEXZILLA Pro Air Hose, 1/4" x 100, 1/4" MNPT Fit (HFZP14100YW2)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 15 feet Solid Fittings (HR14-015)
- Flexzilla Coiled Air Hoses