Shop All Garden Hoses
Flexzilla
Garden Hose, 5/8" x 50, 3/4" - 11 1/2 G
Mfr # HFZG550YW
Zoro # G5683362
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8 in.
- Fitting Size 3/4 in. - 11 1/2 GHT
- Hose Color Green
- Length (In.) 12
- Width (In.) 12
Product Information
- Brand Flexzilla
- MFR # HFZG550YW
- Zoro # G5683362
- Country of Origin Taiwan, Province of China
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in. |
Hose Length | 50 ft. |
Fitting Size | 3/4 in. - 11 1/2 GHT |
Length (In.) | 12 |
Width (In.) | 12 |
Height | 5.5 |
Details
Item | Garden Hose, 5/8" |
Hose Color | Green |
Weight | 8.25 |
Description
Garden Hose, 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO EDGE™ 3700 Flex Stowaway Box (PLASE377)
- XANTREX Xantrex 809-0921 FREEDOM SW System Control Panel (809-0921)
- BLACK & DECKER 40V MAX* Lithium String Trimmer (LST140C)
- STENS Spindle Assembly John Deere Lt133, Lt150, Lt155, Lt160, Lt166 Am128048 (285-314)
- FLEXZILLA Garden Hose, 5/8" x 75, 3/4" - 11 1/2 G (HFZG575YW)
- FLEXZILLA Garden Hose, 5/8" x 100, 3/4" - 11 1/2 (HFZG5100YW)
- FLEXZILLA SwivelGrip Garden Hose, 5/8" x 50 (HFZG550YWS)
- FLEXZILLA SwivelGrip Garden Hose, 5/8" x 75 (HFZG575YWS-E)
- FLEXZILLA SwivelGrip Garden Hose, 5/8 in, 75 ft L, GHT, Polymer, Green (HFZG575YWS)
- FLEXZILLA SwivelGrip Garden Lead-in Hose, 5/8" x 1 (HFZG510YWS)
- TRUE TEMPER Jackson 4003800 Professional Tools 58 X 100' Proflow Heavy Duty Professional Garden Hose (4003800)
- Flexzilla Garden Hoses