Shop All Multi-purpose Air Hoses
Flexzilla
Air Hose, 1/4" x 50, 1/4" MNPT Fittings
Mfr # HFZ1450YW2-E
Zoro # G6674115
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.75
- Fittings 1/4 in. MNPT
- Color Green
- Hose Length 50 ft.
- Hose Inside Dia. (In.) 1/4 in.
Product Information
- Brand Flexzilla
- MFR # HFZ1450YW2-E
- Zoro # G6674115
- UPC # 92329386309
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Length | 9.75 |
Hose Length | 50 ft. |
Hose Inside Dia. (In.) | 1/4 in. |
Height | 3.25 |
Width | 9.75 |
Details
Item | Air Hose, 1/4" x 5 |
Fittings | 1/4 in. MNPT |
Color | Green |
Weight | 3.76 |
Description
Air Hose, 1/4 In. x 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket FOSTER B88 Replacement Belt, B88 (B88)
- COILHOSE PNEUMATICS Air Tool Lube Winter Grade 128 oz. (CO ATL128W)
- SMC T-Piping Adapter (E400-N04-D)
- OETIKER Hose Clamp, SS, Nom.Size. 1/2 In., PK100 (16700993-100)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 6 (1/2" M (HFZ1206YW4S)
- FLEXZILLA Pro Heavy Duty Plug, 1/2" FNPT, 1/2" Bod (A55830FZ)
- FLEXZILLA Pro Air Hose Reusable Fitting w Ball Swi (RP900250BS)
- FLEXZILLA Pro Custom Length Whip Hose, 3/8" x 6 (HFZP3806YW2B)
- FLEXZILLA Quiet-Flo Safety Nozzle (AG1091FZ)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 4 (1/2" M (HFZ1204YW4S)
- CONTINENTAL 3/8" x 250 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027069)
- Flexzilla Multi-purpose Air Hoses