Shop All Workbenches
Flextur
Welding Table, 48" D, 35" H, 96 " W, Metal
Mfr # 71500006
Zoro # G507458646
product price: $12,158.99
/ea
Item requires special delivery charges. A $1,405.00 per item surcharge will be applied.
$12,158.99
Free 30-Day Returns
Key Features
- Features Flextur Weld Tables Increase Efficiency, Productivity and Accuracy, Proven to Reduce Material Waste, Man-Hours, Employee Fatigue, Lead Times and the Need for Costly Fixtures
- Includes (1) 24"L X 12"W X 6"H Fixtur Block, (1) 48"L X 96"W X 35"H Flextur 78909525 Mobile Welding Table, (1) Weld Gun Holder, (1) Weld Table Tool Holder, (10) 3" Standard Hooks (10) 4" Tool Cradle Hooks, (12) 5/8" Vertical Clamps, (2) 3" X 5" Bins, (2) 90 Degree Angle Brackets, (2) 90 Degree V-Blocks, (2) Inserta Plier Clamps, (4) .75" Locator Pins, (4) 1.25" Locator Pins, (4) 1.75" Locator Pins, (4) 5/8" Clamp Pins, (4) 5/8" Horizontal Clamps, (4) Locator Stops, (4) Rachet Handle Clamps, (8) 1.0" Locator Pins, (8) 1.5" Locator Pins, (8) 2.0" Locator Pins
- Work Surface Depth 48 in
- Work Surface Pattern Round 5/8" holes in a 2" grid pattern all the way across the tabletop
- Overall Height 35 in
Product Information
- Brand Flextur
- MFR # 71500006
- Zoro # G507458646
- UPC # 850018662765
- Country of Origin United States
- Category Workbenches
Dimensions
Work Surface Depth | 48 in |
Overall Height | 35 in |
Overall Width | 96 in |
Work Surface Width | 96 in |
Overall Depth | 48 in |
Table Surface Height (Maximum) | 35 in |
Table Surface Height (Minimum) | 35 in |
Details
Item | Welding Table |
Features | Flextur Weld Tables Increase Efficiency, Productivity and Accuracy, Proven to Reduce Material Waste, Man-Hours, Employee Fatigue, Lead Times and the Need for Costly Fixtures |
Includes | (1) 24"L X 12"W X 6"H Fixtur Block, (1) 48"L X 96"W X 35"H Flextur 78909525 Mobile Welding Table, (1) Weld Gun Holder, (1) Weld Table Tool Holder, (10) 3" Standard Hooks (10) 4" Tool Cradle Hooks, (12) 5/8" Vertical Clamps, (2) 3" X 5" Bins, (2) 90 Degree Angle Brackets, (2) 90 Degree V-Blocks, (2) Inserta Plier Clamps, (4) .75" Locator Pins, (4) 1.25" Locator Pins, (4) 1.75" Locator Pins, (4) 5/8" Clamp Pins, (4) 5/8" Horizontal Clamps, (4) Locator Stops, (4) Rachet Handle Clamps, (8) 1.0" Locator Pins, (8) 1.5" Locator Pins, (8) 2.0" Locator Pins |
Work Surface Pattern | Round 5/8" holes in a 2" grid pattern all the way across the tabletop |
Number of Drawers | 0 |
Weight Capacity | 4,000 lb |
Work Surface Finish | Plain |
Portability | Portable |
Description
Welding Table, Overall Depth 48 in, Overall Height 35 in, Overall Width 96 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, Yellow, 29 in L (QMS743YL)
- ECONOCO Handrail with Clamp Double 60", 2PK (KH2)
- GLOBAL INDUSTRIAL 1-1/4 Size 90 Degree Elbow Pipe Fitting 1.72 Fitting I.D. (798731)
- TRESTON Tool Hook, 4-13/16inHx13-49/64inW, 8.8 lb. (831654-49)
- FLEXTUR Welding Work Table, 36" D, 35" H, 30" W (71500009)
- FLEXTUR Welding Table, 36" D, 35" H, 72" W, Metal (71500004)
- FLEXTUR Welding Table, 48" D, 35" H, 48" W, Metal (71500005)
- DURAMAX 27 In x 20 In. 1 Drawer Rolling Industrial Workbench with Wood Top (68003)
- JAMCO Heavy Duty Work desks, Steel, 60" W, 31" Height, 2000 lb., Pedestal (WO360GP)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 72" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3072-AH)
- TENNSCO Workbench, Steel, 48 in W, 33 1/2 in Height, 4,000 lb, Flared (WB-1-3648S)
- Flextur Workbenches